Ceiling Fan, 24 ft Blade Dia, 6 Blades, 10 Speeds, 208 to 230V AC; 277V AC

  • Mfr # 834AW8

  • Zoro # G914803008


product price:  $12,503.99
/ea
Additional $1,190.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
24 ft
Number of Speeds
10
Voltage
208 to 230V AC; 277V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834AW8
Zoro #
G914803008
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 ft
Max. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
10
Voltage
208 to 230V AC; 277V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
1, 3
Blade Material
Aluminum
Air Flow
243,000 cfm
Amps
12 A
Item
Ceiling Fan
Sound Level
50 dBA @ 72 ft
Hz
60 Hz
Standards
AMCA, UL/cUL 507
Motor HP
1 1/2 hp
Blade Finish
Mill
Light Kit
No Light
Speed Controllable - Fans
Yes
Series
DS-6
Fan Mounting Location
Ceiling
Mount Type
I-Beam
Fan Housing Color
Blue
RPM
61 RPM
Max. Ambient Temp.
110 Degrees F
Area Covered (Cooling) - Fans
23,700 sq ft
Motor Design
3-Phase

Description

Ceiling Fan,10 Speeds,24 ft Dia.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.