CentrfPmp, 1-1/2hp, SS, 1-1/4"

  • Mfr # 4JMV9
  • Zoro # G1318457
product price: 
$
1,038.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Housing Material
304 Stainless Steel
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
116 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4JMV9
Zoro #
G1318457
UPC #
190735326640
Country of Origin
China
Item
Centrifugal Pump
HP
1 1/2 hp
Housing Material
304 Stainless Steel
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
116 gpm @ 5 ft
Max. Head
65 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
50 gpm @ 48 ft
Outlet
1-1/4 in NPT
Motor Enclosure
Open Drip Proof
GPM of Water @ 50 Ft. of Head
44
Inlet Pressure
122 psi
Drain Plug
No
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Motor RPM
3,450 RPM
Bearing Type
Ball
Impeller Material
304 Stainless Steel
Max. Fluid Viscosity
31 SUS
GPM of Water @ 60 Ft. of Head
13
NEMA/IEC Frame
56J
Includes
Manual
Max. Specific Gravity
1.0
Best Efficiency Range GPM @ Head
16 to 97 gpm @ 60 to 23 ft
GPM of Water @ 10 Ft. of Head
108
GPM of Water @ 40 Ft. of Head
70
Agency Compliance
CUS
GPM of Water @ 30 Ft. of Head
81
Screw Material
Stainless Steel
Service Factor
1.15
Seal Type
Mechanical
Min. GPM @ Head
13 gpm @ 60 ft
GPM of Water @ 5 Ft. of Head
116
GPM of Water @ 25 Ft. of Head
95
Motor Type
Permanent Split Capacitor
Impeller Type
Closed
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Max. Case Pressure
150 psi
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Port Rotation
90 Degrees Increments
Hz
60 Hz
Amps
17.0/8.5
GPM of Water @ 15 Ft. of Head
105
Shaft Material
Stainless Steel
Max. Liquid Temp.
200 Degrees F
Duty
Continuous
GPM of Water @ 20 Ft. of Head
100
Volute Material
304 Stainless Steel
Standards
CUS
Flow Rate @ 5 ft of Head (Maximum)
102 gpm
Feet of Head (Maximum)
78 ft
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
95 gpm
Ambient Temperature (Minimum)
40 Degrees F
Discharge Rotation
90 Degrees Increments
Shut Off Pressure (Maximum)
150 psi
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Impeller Design
Closed
Frequency
60 Hz
Viscosity (Maximum)
31 SUS
Priming
Manual
Motor Speed (Maximum)
3,450 RPM
Case Pressure (Maximum)
150 psi
Specific Gravity (Maximum)
1
Flow Rate (Minimum)
13 gpm
Best Efficiency Flow
50 gpm
Horsepower (Maximum)
1 1/2 hp
Nameplate Voltage
115/230V AC
Discharge Pipe Type
NPT
Intake Pipe Type
NPT
Flow Rate @ 1 ft of Head (Maximum)
103 gpm
Flow Rate (Maximum)
116 gpm
Best Efficiency Head
48 ft
Flow Rate @ 40 ft of Head (Maximum)
60 gpm
Media Temperature (Minimum)
40 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
98 gpm
Flow Rate @ 30 ft of Head (Maximum)
76 gpm
Current
17.0 or 8.5 A
Media Temperature (Maximum)
200 Degrees F
Flow Rate @ 25 ft of Head (Maximum)
85 gpm
Compatible Motor Frame
56J NEMA
For Use With Potable Systems
No
Flow Rate @ 10 ft of Head (Maximum)
100 gpm
Duty Cycle
Continuous
Flow Rate @ 60 ft of Head (Maximum)
13 gpm
Shut Off Pressure - Maximum
150 psi
Pump Housing Material
Stainless Steel
Ambient Temperature - Maximum
104 Degrees F
Number of Stages
1
Hazardous Location Class
Not Rated
Drive Coupling Type
No Coupling
Media Temperature - Maximum
200 Degrees F
Motor Design
Permanent Split Capacitor
Inlet Orientation
Side
Case Pressure - Maximum
150 psi
Feet of Head (Minimum)
0 ft
Discharge Rotation Increments
90 Degrees
Inlet Position
Center
Pump Design
End Suction
Shaft Seal Material
Carbon/Ceramic, FKM, Stainless Steel
Horsepower
1 1/2 hp
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Ambient Temperature - Minimum
40 Degrees F
Thermal Overload Protection
Yes
Motor Speed - Maximum
3,450 RPM
Shaft Seal Type
Mechanical
NPSHr
4.27 ft
Mounting Orientation
Horizontal
Flow Rate @ 10 ft of Head - Maximum
100 gpm
Full Load Current
17.0/8.5
Discharge Position
Offset
Discharge Orientation
Side
Media Temperature - Minimum
40 Degrees F

Dimensions

Manufacturers Warranty Length
1 yr
Width
8 5/16 in
Length
13.6 in
Height
8 in
Max. Dia. Solids
1/8 in
Overall Length
13.6 in
Overall Height
8 in
Overall Width
8.3 in
Shaft Outer Diameter
7/16 in
Solid Diameter (Maximum)
0.13 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/4 in
Impeller Diameter
4 7/16 in
Motor Frame Size
56J
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Wire Rope Length
13.6 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 60 gpm, Flow Rate @ 60 ft of Head (Maximum) 13 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) 102 gpm, Flow Rate @ 10 ft of Head (Maximum) 100 gpm, Flow Rate @ 15 ft of Head (Maximum) 98 gpm, Flow Rate @ 20 ft of Head (Maximum) 95 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews