Shop DAYTON

CentrfPmp, 1 hp, SS, 1-1/4"

  • Mfr # 4JMV8
  • Zoro # G0644813

product price: 
$
1,003.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230V, 460V
Max. GPM @ Head
90 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4JMV8
Zoro #
G0644813
UPC #
190735326633
Country of Origin
China
Item
Centrifugal Pump
HP
1 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230V, 460V
Max. GPM @ Head
90 gpm @ 5 ft
Max. Head
65 ft
Best Efficiency GPM @ Head
48 gpm @ 40 ft
Inlet
1-1/2 in NPT
Outlet
1-1/4 in NPT
Motor Enclosure
Open Drip Proof
Hz
60 Hz
NEMA/IEC Frame
56J
Max. Case Pressure
150 psi
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Amps
4.8/2.4
Includes
Manual
Max. Liquid Temp.
200 Degrees F
Port Rotation
90 Degrees Increments
GPM of Water @ 20 Ft. of Head
77
Best Efficiency Range GPM @ Head
21 to 66 gpm @ 50 to 20 ft
GPM of Water @ 50 Ft. of Head
24
GPM of Water @ 60 Ft. of Head
8
Max. Fluid Viscosity
31 SUS
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Motor RPM
3,450 RPM
Max. Specific Gravity
1.0
GPM of Water @ 5 Ft. of Head
90
Screw Material
Stainless Steel
GPM of Water @ 30 Ft. of Head
57
GPM of Water @ 10 Ft. of Head
84
GPM of Water @ 15 Ft. of Head
79
Shaft Material
Stainless Steel
Service Factor
1.15
Impeller Material
304 Stainless Steel
Seal Type
Mechanical
Agency Compliance
CUS
Duty
Continuous
Drain Plug
No
GPM of Water @ 40 Ft. of Head
48
Inlet Pressure
121 psi
Impeller Type
Closed
Min. GPM @ Head
8 gpm @ 60 ft
GPM of Water @ 25 Ft. of Head
70
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Bearing Type
Ball
Volute Material
304 Stainless Steel
Motor Type
Three-Phase Induction
Standards
CUS
Media Temperature (Maximum)
200 Degrees F
Compatible Motor Frame
56J NEMA
Ambient Temperature (Minimum)
40 Degrees F
Case Pressure (Maximum)
150 psi
Shut Off Pressure (Maximum)
150 psi
Discharge Pipe Type
NPT
Horsepower (Maximum)
1 hp
Nameplate Voltage
230/460V AC
Specific Gravity (Maximum)
1
Flow Rate @ 60 ft of Head (Maximum)
3 gpm
Best Efficiency Head
40 ft
Viscosity (Maximum)
31 SUS
Flow Rate @ 30 ft of Head (Maximum)
48 gpm
Flow Rate @ 25 ft of Head (Maximum)
56 gpm
Flow Rate (Maximum)
90 gpm
Media Temperature (Minimum)
40 Degrees F
Impeller Design
Closed
Ambient Temperature (Maximum)
104 Degrees F
Intake Pipe Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
75 gpm
Feet of Head (Maximum)
65 ft
Flow Rate (Minimum)
8 gpm
Frequency
60 Hz
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 5 ft of Head (Maximum)
79 gpm
Priming
Manual
Flow Rate @ 40 ft of Head (Maximum)
26 gpm
Duty Cycle
Continuous
Flow Rate @ 1 ft of Head (Maximum)
82 gpm
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
For Use With Potable Systems
No
Discharge Rotation
90 Degrees Increments
Current
4.8 or 2.4 A
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Flow Rate @ 15 ft of Head (Maximum)
70 gpm
Best Efficiency Flow
48 gpm
Inlet Position
Center
Discharge Orientation
Side
Discharge Rotation Increments
90 Degrees
Flow Rate @ 10 ft of Head - Maximum
75 gpm
Horsepower
1 hp
Ambient Temperature - Minimum
40 Degrees F
Discharge Position
Offset
Inlet Orientation
Side
Shaft Seal Type
Mechanical
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Media Temperature - Minimum
40 Degrees F
Feet of Head (Minimum)
0 ft
Pump Design
End Suction
Full Load Current
4.8/2.4
Ambient Temperature - Maximum
104 Degrees F
Case Pressure - Maximum
150 psi
NPSHr
3.51 ft
Shaft Seal Material
Carbon/Ceramic, FKM, Stainless Steel
Media Temperature - Maximum
200 Degrees F
Shut Off Pressure - Maximum
150 psi
Number of Stages
1
Drive Coupling Type
No Coupling
Pump Housing Material
Stainless Steel
Motor Design
Three-Phase
Thermal Overload Protection
No
Mounting Orientation
Horizontal

Dimensions

Width
6 9/16 in
Manufacturers Warranty Length
1 yr
Length
14.2 in
Max. Dia. Solids
1/8 in
Height
7 7/8 in
Overall Width
6.5 in
Overall Height
7.8 in
Overall Length
14.2 in
Shaft Outer Diameter
7/16 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Impeller Diameter
4 1/4 in
Inlet Diameter
1 1/2 in
Wire Rope Length
14.2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 26 gpm, Flow Rate @ 60 ft of Head (Maximum) 3 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) 79 gpm, Flow Rate @ 10 ft of Head (Maximum) 75 gpm, Flow Rate @ 15 ft of Head (Maximum) 70 gpm, Flow Rate @ 20 ft of Head (Maximum) 65 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.