Shop DAYTON

CentrfPmp, 1 hp, SS, 1-1/4"

  • Mfr # 5WXT4
  • Zoro # G3411326

product price: 
$
1,274.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Housing Material
316 Stainless Steel
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
90 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5WXT4
Zoro #
G3411326
UPC #
190735354865
Country of Origin
China
Item
Centrifugal Pump
HP
1 hp
Housing Material
316 Stainless Steel
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
90 gpm @ 5 ft
Max. Head
65 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
48 gpm @ 40 ft
Outlet
1-1/4 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Application
Chemical Processing, Circulating, Cooling, Liquid Transfer, Pressure Boosting, Recirculation
Port Rotation
90 Degrees Increments
Max. Case Pressure
150 psi
Max. Liquid Temp.
300 Degrees F
Motor RPM
3,450 RPM
Duty
Continuous
Impeller Material
316 Stainless Steel
Max. Fluid Viscosity
260 SUS
GPM of Water @ 40 Ft. of Head
48
Drain Plug
No
GPM of Water @ 30 Ft. of Head
57
Shaft Material
Stainless Steel
Wetted Materials
316 Stainless Steel, Carbon, Ceramic, Viton
GPM of Water @ 50 Ft. of Head
24
Inlet Pressure
121 psi
Hz
60 Hz
Motor Type
Capacitor Start Capacitor Run
GPM of Water @ 25 Ft. of Head
70
Bearing Type
Ball
Screw Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
GPM of Water @ 60 Ft. of Head
8
NEMA/IEC Frame
56J
Max. Specific Gravity
1.0
Impeller Type
Closed
GPM of Water @ 20 Ft. of Head
77
Agency Compliance
CUS
Min. GPM @ Head
8 gpm @ 60 ft
Includes
Manual
GPM of Water @ 5 Ft. of Head
90
Best Efficiency Range GPM @ Head
66 to 21 gpm @ 20 to 50 ft
GPM of Water @ 10 Ft. of Head
84
Service Factor
1.3
Amps
13.0/6.5
GPM of Water @ 15 Ft. of Head
79
Seal Type
Mechanical
Volute Material
316 Stainless Steel
Standards
CUS
Ambient Temperature (Maximum)
104 Degrees F
Discharge Pipe Type
NPT
Flow Rate @ 25 ft of Head (Maximum)
56 gpm
Flow Rate @ 1 ft of Head (Maximum)
82 gpm
Flow Rate @ 30 ft of Head (Maximum)
48 gpm
Discharge Rotation
90 Degrees Increments
Shut Off Pressure (Maximum)
150 psi
Case Pressure (Maximum)
150 psi
Current
13 or 6.5 A
Viscosity (Maximum)
260 SUS
Specific Gravity (Maximum)
1
Best Efficiency Flow
48 gpm
Feet of Head (Maximum)
65 ft
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Flow Rate @ 5 ft of Head (Maximum)
79 gpm
Nameplate Voltage
115/230V AC
Media Temperature (Maximum)
300 Degrees F
Flow Rate (Maximum)
90 gpm
Compatible Motor Frame
56J NEMA
Flow Rate @ 15 ft of Head (Maximum)
70 gpm
Best Efficiency Head
40 ft
Media Temperature (Minimum)
40 Degrees F
Impeller Design
Closed
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
26 gpm
Frequency
60 Hz
Priming
Manual
Horsepower (Maximum)
1 hp
Flow Rate @ 60 ft of Head (Maximum)
3 gpm
For Use With Potable Systems
No
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head (Maximum)
75 gpm
Wetted Material
316 Stainless Steel, Carbon, Ceramic, Viton
Intake Pipe Type
NPT
Flow Rate (Minimum)
8 gpm
Ambient Temperature (Minimum)
40 Degrees F
Discharge Position
Offset
Pump Housing Material
Stainless Steel
Number of Stages
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Seal Material
Carbon/Ceramic, FKM, Stainless Steel
Motor Design
Capacitor-Start/Run
Mounting Orientation
Horizontal
Shut Off Pressure - Maximum
150 psi
NPSHr
3.51 ft
Feet of Head (Minimum)
0 ft
Flow Rate @ 10 ft of Head - Maximum
75 gpm
Case Pressure - Maximum
150 psi
Horsepower
1 hp
Inlet Orientation
Side
Ambient Temperature - Maximum
104 Degrees F
Full Load Current
13.0/6.5A
Hazardous Location Class
Not Rated
Inlet Position
Center
Discharge Rotation Increments
90 Degrees
Discharge Orientation
Side
Pump Design
End Suction
Media Temperature - Minimum
40 Degrees F
Drive Coupling Type
No Coupling
Thermal Overload Protection
Yes
Ambient Temperature - Minimum
40 Degrees F
Media Temperature - Maximum
300 Degrees F
Motor Speed - Maximum
3,450 RPM
Shaft Seal Type
Mechanical

Dimensions

Max. Dia. Solids
1/8 in
Width
9 1/4 in
Height
7 7/8 in
Manufacturers Warranty Length
1 yr
Length
12 15/16 in
Overall Length
12.9 in
Overall Width
9.2 in
Overall Height
7.8 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/4 in
Shaft Outer Diameter
7/16 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Impeller Diameter
4 1/4 in
Motor Frame Size
56J

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 26 gpm, Flow Rate @ 60 ft of Head (Maximum) 3 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 79 gpm, Flow Rate @ 10 ft of Head (Maximum) 75 gpm, Flow Rate @ 15 ft of Head (Maximum) 70 gpm, Flow Rate @ 20 ft of Head (Maximum) 65 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.