StrtCentrifPmp, 1-1/2hp, SS, 1-1/2", Buna-N

  • Mfr # 388J-98
  • Zoro # G123357835
product price: 
$
1,085.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
16.0/8.0 A
Solid Diameter (Maximum)
0.13 in
Pump Design
End Suction
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
388J-98
Zoro #
G123357835
UPC #
726846546075
Country of Origin
United States
Full Load Current
16.0/8.0 A
Pump Design
End Suction
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal
Best Efficiency Flow
82 gpm
Media Temperature - Minimum
40 Degrees F
Discharge Position
Center
Flow Rate (Maximum)
119 gpm
Best Efficiency Head
40 ft
Shut Off Pressure - Maximum
75 psi
Pump Housing Material
Stainless Steel
Standards
CSA Certified, UL Recognized Motor
Features
Pull from Rear Design, Self-Cleaning
Series
388 Series
Priming
Manual
Media Temperature - Maximum
180 Degrees F
Horsepower
1 1/2 hp
Flow Rate @ 40 ft of Head (Maximum)
82 gpm
Shaft Seal Material
Buna-N
Duty Cycle
Continuous
Feet of Head (Maximum)
60 ft
Flow Rate @ 15 ft of Head (Maximum)
112 gpm
Phase
Single
Motor Speed - Maximum
3,450 RPM
Shaft Material
Stainless Steel
Frequency
60 Hz
Inlet Orientation
Top
Inlet Position
Center
Volute Material
Stainless Steel
Pumping Application
Chemical Transfer, Liquid Transfer
Thermal Overload Protection
Yes
Flow Rate @ 50 ft of Head (Maximum)
60 gpm
Flow Rate @ 10 ft of Head - Maximum
119 gpm
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Impeller Material
Stainless Steel
Item
Straight Centrifugal Pump
Case Pressure - Maximum
75 psi
Nameplate Voltage
115/230V AC
Flow Rate @ 20 ft of Head (Maximum)
115 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Discharge Orientation
Top
Hazardous Location Class
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Ambient Temperature - Maximum
180 Degrees F

Dimensions

Solid Diameter (Maximum)
0.13 in
Inlet Diameter
1 1/2 in
Motor Frame Size
56J
Overall Width
9.1 in
Manufacturer Warranty Length
1 yr
Overall Height
8.7 in
Overall Length
14.2 in
Discharge Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
14.2 in
Length
14.2 in
Fits Chest Size
Pull from Rear Design, Self-Cleaning

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 82 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 112 gpm, Flow Rate @ 20 ft of Head (Maximum) 115 gpm, Flow Rate @ 30 ft of Head (Maximum) 98 gpm, Flow Rate @ 50 ft of Head (Maximum) 60 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews