Shop DAYTON

CentrfPmp, 1/3hp, Plastic, 1-1/2"

  • Mfr # 2YER2
  • Zoro # G1739455

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
22 gpm @ 10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2YER2
Zoro #
G1739455
UPC #
190735238417
Country of Origin
India
HP
1/3 hp
Item
Centrifugal Pump
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
22 gpm @ 10 ft
Max. Head
62 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
18 gpm @ 30 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Open Drip Proof
GPM of Water @ 40 Ft. of Head
10
Best Efficiency Range GPM @ Head
7 to 16 gpm @ 46 to 24 ft
Bearing Type
Ball
Seal Type
Mechanical
Drain Plug
Yes
Impeller Type
Closed
GPM of Water @ 10 Ft. of Head
22
GPM of Water @ 50 Ft. of Head
7
Max. Liquid Temp.
140 Degrees F
Amps
7.5/3.8
Min. GPM @ Head
2 gpm @ 60 ft
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Motor RPM
3,450 RPM
Screw Material
Stainless Steel
Duty
Continuous
GPM of Water @ 60 Ft. of Head
2
Max. Specific Gravity
1.0
Service Factor
1.75
Agency Compliance
c UL us
GPM of Water @ 25 Ft. of Head
17
Shaft Material
Stainless Steel
GPM of Water @ 30 Ft. of Head
15
Includes
Manual
Port Rotation
None
NEMA/IEC Frame
56J
Max. Case Pressure
100 psi
GPM of Water @ 15 Ft. of Head
20
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
Inlet Pressure
75 psi
Volute Material
Polypropylene
Hz
60 Hz
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Max. Fluid Viscosity
100 SUS
Impeller Material
Polypropylene
GPM of Water @ 20 Ft. of Head
19
Motor Type
Capacitor Start Induction
Standards
UL Recognized Motor
Specific Gravity (Maximum)
1
Flow Rate @ 30 ft of Head (Maximum)
15 gpm
Priming
Manual
Flow Rate (Maximum)
22 gpm
Motor Speed (Maximum)
3,450 RPM
Discharge Pipe Type
NPT
Electrical Connection Type
Hardwired
Viscosity (Maximum)
100 SUS
Flow Rate @ 40 ft of Head (Maximum)
10 gpm
Intake Pipe Type
NPT
Impeller Design
Closed
Feet of Head (Maximum)
62 ft
Flow Rate (Minimum)
2 gpm
Nameplate Voltage
115/230V AC
Best Efficiency Flow
18 gpm
Discharge Rotation
None
Best Efficiency Head
30 ft
Media Temperature (Maximum)
140 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
20 gpm
For Use With Potable Systems
No
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
19 gpm
Compatible Motor Frame
56J NEMA
Flow Rate @ 10 ft of Head (Maximum)
22 gpm
Case Pressure (Maximum)
100 psi
Frequency
60 Hz
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
62 ft of head
Ambient Temperature (Maximum)
104 Degrees F
Horsepower (Maximum)
1/3 hp
Current
7.5 or 3.8 A
Flow Rate @ 25 ft of Head (Maximum)
17 gpm
Media Temperature - Minimum
40 Degrees F
Drive Coupling Type
No Coupling
Flow Rate @ 10 ft of Head - Maximum
22 gpm
Horsepower
1/3 hp
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Discharge Orientation
Top
Inlet Orientation
Side
Shut Off Pressure - Maximum
26.8 psi
Motor Speed - Maximum
3,450 RPM
Discharge Position
Offset
Ambient Temperature - Maximum
104 Degrees F
Media Temperature - Maximum
140 Degrees F
Discharge Rotation Increments
0 Degrees
Mounting Orientation
Horizontal
Shaft Seal Type
Mechanical
Full Load Current
7.5/3.8 A
Pump Housing Material
Plastic
Thermal Overload Protection
Yes
Inlet Position
Center
Shaft Seal Material
Buna-N, Carbon/Ceramic, Stainless Steel
Number of Stages
1
Feet of Head (Minimum)
10 ft
Case Pressure - Maximum
100 psi
Chemical Compatibility
Non-Flammable Liquids
Hazardous Location Class
Not Rated

Dimensions

Width
7 5/8 in
Length
15 in
Manufacturers Warranty Length
1 yr
Height
7 1/2 in
Max. Dia. Solids
1/4 in
Overall Length
15 in
Overall Width
7.6 in
Overall Height
7.5 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.25 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
1 1/2 in
Discharge Diameter
1 1/2 in
Impeller Diameter
4 3/16 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Motor Frame Size
56J

Description

Centrifugal Pump, Phase Single, Pump Housing Material Plastic, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 10 ft of Head (Maximum) 22 gpm, Flow Rate @ 15 ft of Head (Maximum) 20 gpm, Flow Rate @ 20 ft of Head (Maximum) 19 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.