Shop GOULDS WATER TECHNOLOGY

CentrfPmp, 7-1/2 hp, CI, 1"

  • Mfr # 9BF1K4C0
  • Zoro # G3467773

product price: 
$
5,808.60
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9BF1K4C0
Zoro #
G3467773
UPC #
-
Country of Origin
United States
HP - Pumps
7 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
225 ft
Max. Pressure - Pumps
91 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Port Rotation
4 Position Increments
Motor Type
JM
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Housing Material
Cast iron
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Frame
215
Impeller Type
Closed
Wetted Materials
316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Best Efficiency GPM @ Head
84 @ 190 ft
HP
7-1/2
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Pressure
100 psi
Max. Pressure
91 psi
Max. GPM @ Head
95 @ 180 ft
Max. Specific Gravity
1.1
Outlet
1" NPT
Max. Case Pressure
175 psi
Item
Centrifugal Pump
Max. Liquid Temp.
212 Degrees F
Hz
60 Hz
Min. GPM @ Head
30 @ 220 ft
Motor RPM
3,450 RPM
Duty
Continuous
Phase
Single
GPM of Water @ 200 Ft. of Head
60
Best Efficiency Range GPM @ Head
45 to 95 gpm @ 160 to 210 ft
GPM of Water @ 180 Ft. of Head
90
Bearing Type
Ball
Voltage
230V AC
Inlet
2" NPT
Impeller Material
Bronze
Amps
33
Shaft Material
Stainless Steel
Standards
ANSI 61, NSF Certified
Nameplate Voltage
230V AC
Motor Frame Designation
215JM
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Minimum Flow Rate
48 gpm
Best Efficiency Flow
84 gpm
Seal Type
Mechanical Type 21
Flow Rate @ 220 ft of Head (Maximum)
50 gpm
Series
3656
Compatible with Media Type
Water
Maximum Feet of Head
225 ft
Maximum RPM
3,500 RPM
Intake Type
NPT
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Impeller Design
Closed
Discharge Type
NPT
Duty Cycle
Continuous
Horsepower
7 1/2 hp
Maximum Flow Rate
95 gpm
Priming
Manual
Maximum Media Temperature
212 Degrees F
Frequency
60 Hz
Best Efficiency Head
190 ft
For Use With Potable Systems
Yes
Shut Off Pressure (Maximum)
175 psi
Flow Rate @ 200 ft of Head (Maximum)
76 gpm
Flow Rate @ 180 ft of Head (Maximum)
94 gpm
Specific Gravity (Maximum)
1.1
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Discharge Rotation
90 Degrees Increments
Pumping Application
Booster Services
Volute Material
Cast Iron
Flow Rate (Minimum)
48 gpm
Discharge Rotation Increments
0 Degrees
Shaft Seal Material
316 Stainless Steel, Buna-N Elastomer, Carbon Rotary, Ceramic Stationary
Inlet Orientation
Top
Media Temperature - Maximum
212 Degrees F
Motor Speed - Maximum
3,500 RPM
Drive Coupling Type
No Coupling
Media Temperature - Minimum
-10 Degrees F
Case Pressure - Maximum
175 psi
Feet of Head (Maximum)
92 ft
Chemical Compatibility
Water
Pump Design
End Suction
Shaft Seal Type
Mechanical
Inlet Position
Offset
Flow Rate (Maximum)
95 gpm
Discharge Position
Offset
Discharge Orientation
Side
Shut Off Pressure - Maximum
175 psi
Number of Stages
1
Hazardous Location Class
Not Rated

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Width
12 11/16 in
Max. Dia. Solids
None
Length
24.7 in
Manufacturers Warranty Length
1 yr
Height
10 3/4 in
Compatible Discharge Pipe Size
1 in
Overall Width
9.7 in
Overall Length
24.7 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Overall Height
11 in
Inlet Diameter
2 in
Impeller Diameter
7 5/16 in
Motor Frame Size
215JM
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.5 in
Wire Rope Length
24.7 in
Fits Chest Size
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 225 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 95 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.