Centrifugal Pump, 1 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head

  • Mfr # 2ZXT1

  • Zoro # G3300166


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXT1
Zoro #
G3300166
UPC #
190735243008
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Height
9 1/2 in
Width
6 1/8 in
Length
18 3/32 in
Max. Dia. Solids
3/8"
Manufacturers Warranty Length
1 yr
Overall Height
9.5 in
Overall Width
6.1 in
Overall Length
18 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
Phase - Pumps
1
HP
1
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Voltage
115/208-230
Max. Head - Pumps
52 ft
Volute Material
Stainless Steel
Best Efficiency Range GPM @ Head
21 to 62 gpm @ 45 to 22 ft
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Suction Lift
6 ft.
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
22 psi
Housing Material - Pumps
316 Stainless Steel
GPM of Water @ 10 Ft. of Head
76
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation
Single
Inlet Pressure
75 psi
Max. Specific Gravity
1.3
Includes
Manual
Max. Temp - Pumps
200 Degrees F
GPM of Water @ 15 Ft. of Head
70
Suction Lift - Pumps
6 ft
Motor Type
Single Phase
GPM of Water @ 40 Ft. of Head
36
Amps
12.2/6.3-6.1
Impeller Type
Semi Open
Duty
Continuous
GPM of Water @ 30 Ft. of Head
54
Duty - Pumps
Continuous
Max. Pressure
22.5 psi
Bearing Type
Ball
Max. Case Pressure
75 psi
Max. Liquid Temp.
200 Degrees F
Impeller Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
65
Agency Compliance
c UL us
Port Rotation - Pumps
No
GPM of Water @ 50 Ft. of Head
5
GPM of Water @ 5 Ft. of Head
80
Phase
Single
Self-Priming
Yes
Housing Material
Stainless steel
Frame
56J
Max. Head
52 ft.
Motor Design
Capacitor-Start
Hz
60
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Best Efficiency Flow
21 to 62 gpm
Flow Rate @ 15 ft of Head (Maximum)
71 gpm
Specific Gravity (Maximum)
1.3
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Duty Cycle
Continuous
Discharge Type
NPT
Frequency
60 Hz
Flow Rate @ 5 ft of Head (Maximum)
80 gpm
Best Efficiency Head
22 to 45 ft
Maximum RPM
3,450 RPM
Motor Frame Designation
56J
For Use With Potable Systems
No
Flow Rate @ 50 ft of Head (Maximum)
5 gpm
Horsepower
1 hp
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Pump Housing Material
Stainless Steel
Suction Lift (Maximum)
6 ft
Impeller Design
Semi-Open
Shut Off Pressure (Maximum)
22 psi
Maximum Feet of Head
50 ft
Nameplate Voltage
115/230V AC
Intake Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
54 gpm
Flow Rate @ 10 ft of Head (Maximum)
76 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 80 gpm, Flow Rate @ 10 ft of Head (Maximum) 76 gpm, Flow Rate @ 15 ft of Head (Maximum) 71 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.