Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head

  • Mfr # 4YKN6

  • Zoro # G3213402


product price: $1,410.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YKN6
Zoro #
G3213402
UPC #
190735338698
Country of Origin
China

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Height
10 in
Width
7 5/16 in
Max. Dia. Solids
3/8"
Manufacturers Warranty Length
1 yr
Length
16 5/16 in
Overall Width
7.1 in
Overall Length
16.3 in
Overall Height
9.9 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
HP
1/2
Phase - Pumps
1
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Max. Head - Pumps
33 ft
Voltage
115/230
Volute Material
Stainless Steel
Best Efficiency Range GPM @ Head
19 to 33 gpm @ 25 to 15 ft
Seal Material
Viton
Suction Lift
25 ft.
Max. Pressure - Pumps
14 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
304 Stainless Steel
GPM of Water @ 30 Ft. of Head
10
GPM of Water @ 20 Ft. of Head
27
Impeller Material
Stainless Steel
Max. Head
33 ft.
Port Rotation - Pumps
4 Position Increments
GPM @ 10 PSI
22
GPM of Water @ 15 Ft. of Head
37
Inlet Pressure
70.7 psi
Max. Temp - Pumps
180 Degrees F
Motor Enclosure
Open Dripproof
Max. Specific Gravity
1.0
Duty - Pumps
Continuous
Motor Type
PSC
Duty
Continuous
Housing Material
Stainless steel
Max. Liquid Temp.
180 Degrees F
Amps
8.6/4.3
Port Rotation
4 Position Increments
Max. Case Pressure
85 psi
Max. Pressure
14.3 psi
Suction Lift - Pumps
25 ft
Frame
56J
Phase
Single
Impeller Type
Semi Open
GPM of Water @ 5 Ft. of Head
47
GPM of Water @ 10 Ft. of Head
43
Agency Compliance
c CSA us
Self-Priming
Yes
Bearing Type
Ball
Hz
60
Motor Design
Capacitor-Start/Run
Standards
cCSAus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
10 gpm
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
37 gpm
Maximum Feet of Head
33 ft
Intake Type
NPT
Discharge Type
NPT
For Use With Potable Systems
No
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids
Impeller Design
Semi-Open
Flow Rate @ 5 ft of Head (Maximum)
47 gpm
Minimum Flow Rate
10 gpm
Feet of Head (Minimum)
2 ft
Specific Gravity (Maximum)
1
Horsepower
1/2 hp
Flow Rate @ 20 ft of Head (Maximum)
27 gpm
Best Efficiency Head
15 to 25 ft
Best Efficiency Flow
49 gpm
Discharge Rotation
90 Degrees Increments
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Maximum Flow Rate
49 gpm
Pump Housing Material
Stainless Steel
Nameplate Voltage
115/230V AC
Flow Rate @ 10 ft of Head (Maximum)
43 gpm
Motor Frame Designation
56J
Frequency
60 Hz
Suction Lift (Maximum)
25 ft
Minimum Media Temperature
40 Degrees F
Shut Off Pressure (Maximum)
14.3 psi
Maximum RPM
3,450 RPM

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 33 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 49 gpm, Flow Rate @ 5 ft of Head (Maximum) 47 gpm, Flow Rate @ 10 ft of Head (Maximum) 43 gpm, Flow Rate @ 15 ft of Head (Maximum) 37 gpm, Flow Rate @ 20 ft of Head (Maximum) 27 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.