Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 72 ft Max Head

  • Mfr # 4UA77

  • Zoro # G2788362


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
2 hp
Outlet
2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UA77
Zoro #
G2788362
UPC #
190735334843
Country of Origin
India

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2 in NPT
Length
18 45/64 in
Manufacturers Warranty Length
1 yr
Width
6 7/8 in
Max. Dia. Solids
1/8"
Height
9 1/8 in
Overall Width
6.8 in
Overall Height
9.1 in
Overall Length
18.7 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Solid Diameter (Maximum)
0.13 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
2 hp
Outlet
2 in NPT
Voltage - Pumps
208 to 230/460V AC
HP
2
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic
Phase - Pumps
3
Voltage
208-230/460
Max. Head - Pumps
72 ft
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
58 to 100 gpm @ 60 to 46 ft
Seal Material
Buna-N, Carbon, Ceramic
Suction Lift
20 ft.
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,500 RPM
Max. Pressure - Pumps
31 psi
Housing Material - Pumps
Cast Iron
Phase
Three
Duty - Pumps
Continuous
Motor Type
Three Phase
GPM of Water @ 50 Ft. of Head
92
Frame
56J
Max. Liquid Temp.
200 Degrees F
Self-Priming
Yes
Hz
60
Duty
Continuous
Inlet Pressure
100 psi
Max. Specific Gravity
1.0
Max. Head
72 ft.
GPM of Water @ 40 Ft. of Head
109
Includes
Manual
Port Rotation - Pumps
No
Amps
5.9-5.2/2.5
Max. Temp - Pumps
200 Degrees F
Impeller Type
Semi Open
GPM of Water @ 15 Ft. of Head
130
Max. Case Pressure
165 psi
Bearing Type
Ball
Housing Material
Cast iron
Impeller Material
Cast Iron
Max. Pressure
31.1 psi
GPM of Water @ 30 Ft. of Head
124
Port Rotation
No
Motor Enclosure
Open Dripproof
GPM of Water @ 20 Ft. of Head
128
Agency Compliance
c UL us
Motor Design
3-Phase
Suction Lift - Pumps
20 ft
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Horsepower
2 hp
For Use With Potable Systems
No
Discharge Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
108 gpm
Specific Gravity (Maximum)
1
Best Efficiency Flow
58 to 100 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 50 ft of Head (Maximum)
89 gpm
Shut Off Pressure (Maximum)
31 psi
Frequency
60 Hz
Maximum Feet of Head
72 ft
Suction Lift (Maximum)
20 ft
Flow Rate @ 40 ft of Head (Maximum)
99 gpm
Best Efficiency Head
46 to 60 ft
Intake Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
115 gpm
Duty Cycle
Continuous
Impeller Design
Semi-Open
Flow Rate @ 15 ft of Head (Maximum)
118 gpm
Flow Rate @ 60 ft of Head (Maximum)
64 gpm
Minimum Media Temperature
40 Degrees F
Motor Frame Designation
56J
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic
Nameplate Voltage
208-230/460V AC
Pump Housing Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 99 gpm, Flow Rate @ 60 ft of Head (Maximum) 64 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 15 ft of Head (Maximum) 118 gpm, Flow Rate @ 20 ft of Head (Maximum) 115 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.