Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 72 ft Max Head

  • Mfr # 5GUP4

  • Zoro # G2775516


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
2 hp
Voltage - Pumps
208 to 230/460V AC
Outlet
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GUP4
Zoro #
G2775516
UPC #
190735344088
Country of Origin
India

Dimensions

Outlet Size - Pumps
2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
2 in NPT
Max. Dia. Solids
1/8"
Height
10 1/8 in
Manufacturers Warranty Length
1 yr
Width
6 7/8 in
Length
17 1/4 in
Overall Width
6.8 in
Overall Length
17.2 in
Overall Height
9.1 in
Compatible Intake Pipe Size
2 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
2 in NPT
HP - Pumps
2 hp
Voltage - Pumps
208 to 230/460V AC
Outlet
2 in NPT
Phase - Pumps
3
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
HP
2
Max. Head - Pumps
72 ft
Voltage
208-230/460
Volute Material
Stainless Steel
Best Efficiency Range GPM @ Head
64 to 90 gpm @ 60 to 49 ft
Seal Material
Carbon, Ceramic, Viton
Suction Lift
20 ft.
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,450 RPM
Max. Pressure - Pumps
31 psi
Housing Material - Pumps
316 Stainless Steel
Phase
Three
Max. Pressure
31.1 psi
Max. Temp - Pumps
200 Degrees F
Motor Enclosure
Open Dripproof
GPM of Water @ 20 Ft. of Head
115
Motor Design
3-Phase
Inlet Pressure
100 psi
Housing Material
Stainless steel
Max. Liquid Temp.
200 Degrees F
Agency Compliance
c UL us
Port Rotation
No
Suction Lift - Pumps
20 ft
Impeller Material
Stainless Steel
Motor Type
3-Phase
Duty
Continuous
Max. Case Pressure
165 psi
GPM of Water @ 15 Ft. of Head
118
Bearing Type
Ball
Hz
60
Self-Priming
Yes
Amps
5.9-5.2/2.5
GPM of Water @ 30 Ft. of Head
108
GPM of Water @ 50 Ft. of Head
89
GPM of Water @ 40 Ft. of Head
99
Impeller Type
Semi Open
Duty - Pumps
Continuous
Max. Specific Gravity
1.0
Frame
56J
Port Rotation - Pumps
No
Includes
Manual
Max. Head
72 ft.
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
108 gpm
Impeller Design
Semi-Open
Maximum RPM
3,500 RPM
Frequency
60 Hz
Specific Gravity (Maximum)
1
Priming
Self-Priming
Minimum Flow Rate
24 gpm
Flow Rate @ 15 ft of Head (Maximum)
118 gpm
Nameplate Voltage
208-230/460V AC
Maximum Flow Rate
118 gpm
Suction Lift (Maximum)
20 ft
Duty Cycle
Continuous
Flow Rate @ 50 ft of Head (Maximum)
89 gpm
Compatible with Media Type
Non-Flammable Liquids
Feet of Head (Minimum)
20 ft
For Use With Potable Systems
No
Maximum Feet of Head
72 ft
Intake Type
NPT
Shut Off Pressure (Maximum)
31 psi
Pump Housing Material
Stainless Steel
Motor Frame Designation
56J
Best Efficiency Head
49 to 60 ft
Flow Rate @ 40 ft of Head (Maximum)
99 gpm
Flow Rate @ 20 ft of Head (Maximum)
115 gpm
Flow Rate @ 60 ft of Head (Maximum)
64 gpm
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Discharge Type
NPT
Best Efficiency Flow
64 to 90 gpm
Flow Rate @ 70 ft of Head (Maximum)
24 gpm
Minimum Media Temperature
40 Degrees F
Horsepower
2 hp
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 99 gpm, Flow Rate @ 60 ft of Head (Maximum) 64 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 118 gpm, Flow Rate @ 15 ft of Head (Maximum) 118 gpm, Flow Rate @ 20 ft of Head (Maximum) 115 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.