Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head

  • Mfr # 12N811

  • Zoro # G4327181


product price: $3,574.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
3 in NPT
HP - Pumps
3 hp
Outlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N811
Zoro #
G4327181
UPC #
190735115190
Country of Origin
India

Dimensions

Outlet Size - Pumps
3 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
3 in NPT
Max. Dia. Solids
3/8"
Length
26 3/4 in
Manufacturers Warranty Length
1 yr
Height
12 5/8 in
Width
10 in
Overall Width
10 in
Overall Height
12.6 in
Overall Length
26.5 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
3 in
Solid Diameter (Maximum)
0.38 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
3 in NPT
HP - Pumps
3 hp
Outlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Buna-N, Carbon, Ceramic, Stainless Steel
Phase - Pumps
3
HP
3
Max. Head - Pumps
65 ft
Voltage
208-230/460
Volute Material
Stainless Steel
Best Efficiency Range GPM @ Head
99 to 155 gpm @ 51 to 37 ft
Seal Material
Carbon, Ceramic, Viton
Suction Lift
20 ft.
Max. Pressure - Pumps
28 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
316 Stainless Steel
Motor Design
3-Phase
GPM of Water @ 30 Ft. of Head
180
Max. Specific Gravity
1.0
GPM of Water @ 15 Ft. of Head
227
Phase
Three
Max. Temp - Pumps
180 Degrees F
Agency Compliance
c UL us
Max. Liquid Temp.
180 Degrees F
Suction Lift - Pumps
20 ft
Max. Pressure
28.1 psi
Bearing Type
Ball
Duty
Continuous
Impeller Material
Stainless Steel
GPM of Water @ 10 Ft. of Head
241
Hz
60
Port Rotation
No
Includes
Built In Check Valve, Manual
GPM of Water @ 40 Ft. of Head
144
Duty - Pumps
Continuous
Inlet Pressure
100 psi
Motor Type
3-Phase
Housing Material
Stainless steel
GPM of Water @ 20 Ft. of Head
213
Max. Head
65 ft.
Port Rotation - Pumps
No
Frame
182JM
Max. Case Pressure
125 psi
GPM of Water @ 50 Ft. of Head
100
Motor Enclosure
Totally Enclosed Fan Cooled
Amps
8.2-7.4/3.7
Impeller Type
Semi Open
Self-Priming
Yes
Standards
cULus Listed
Shaft Material
Steel
Seal Type
Mechanical
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Flow Rate @ 30 ft of Head (Maximum)
180 gpm
Flow Rate @ 10 ft of Head (Maximum)
241 gpm
Best Efficiency Flow
99 to 155 gpm
Maximum Feet of Head
65 ft
Discharge Type
NPT
Frequency
60 Hz
Flow Rate @ 40 ft of Head (Maximum)
144 gpm
Horsepower
3 hp
Wetted Material
Buna-N, Carbon, Ceramic, Stainless Steel
Nameplate Voltage
208-230/460V AC
Minimum Flow Rate
42 gpm
Shut Off Pressure (Maximum)
100 psi
For Use With Potable Systems
No
Specific Gravity (Maximum)
1
Duty Cycle
Continuous
Suction Lift (Maximum)
20 ft
Flow Rate @ 15 ft of Head (Maximum)
227 gpm
Priming
Self-Priming
Flow Rate @ 20 ft of Head (Maximum)
213 gpm
Impeller Design
Semi-Open
Maximum Flow Rate
241 gpm
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 60 ft of Head (Maximum)
42 gpm
Maximum RPM
3,500 RPM
Intake Type
NPT
Pump Housing Material
Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
100 gpm
Feet of Head (Minimum)
10 ft
Best Efficiency Head
37 to 51 ft
Motor Frame Designation
182JM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 144 gpm, Flow Rate @ 60 ft of Head (Maximum) 42 gpm, Maximum Feet of Head 65 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 241 gpm, Flow Rate @ 10 ft of Head (Maximum) 241 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.