Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ46

  • Zoro # G3723098


product price: $2,170.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2 in Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ46
Zoro #
G3723098
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2 in Flange
Outlet Size - Pumps
1-1/2 in Flange
Discharge Flange Size
2 in
Intake Size
2 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in

Details

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
47 psi
Max. Head
105 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
123 to 188 gpm @ 90 to 68 ft
GPM of Water @ 60 Ft. of Head
188 gpm
Frame
184JM
GPM of Water @ 70 Ft. of Head
162 gpm
Item
Centrifugal Pump
Amps
15.4/7.7
GPM of Water @ 50 Ft. of Head
198 gpm
GPM of Water @ 40 Ft. of Head
215 gpm
GPM of Water @ 80 Ft. of Head
145 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Pump Type
Centrifugal Pump
Phase
Three
GPM of Water @ 90 Ft. of Head
120 gpm
GPM of Water @ 100 Ft. of Head
55 gpm
Nameplate Voltage
208-230/460V AC
Flow Rate @ 50 ft of Head (Maximum)
198 gpm
Discharge Type
Flange
Intake Type
Flange
Flow Rate @ 80 ft of Head (Maximum)
145 gpm
Pump Housing Material
Stainless Steel
Maximum Flow Rate
215 gpm
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Impeller Design
Closed
Flow Rate @ 40 ft of Head (Maximum)
215 gpm
Horsepower
5 hp
Flange or Union Included
Yes
Minimum Flow Rate
55 gpm
Compatible with Media Type
Water
Flow Rate @ 70 ft of Head (Maximum)
162 gpm
Flow Rate @ 60 ft of Head (Maximum)
188 gpm
Shut Off Pressure (Maximum)
47 psi
Flow Rate @ 100 ft of Head (Maximum)
55 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 215 gpm, Flow Rate @ 60 ft of Head (Maximum) 188 gpm, Flow Rate @ 80 ft of Head (Maximum) 145 gpm, Compatible Intake Pipe Size 2 in, Intake Type Flange, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 215 gpm, Flow Rate @ 50 ft of Head (Maximum) 198 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.