Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ55

  • Zoro # G3722994


product price: $2,425.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ55
Zoro #
G3722994
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 230/460V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
65 psi
Max. Head
150 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Frame
184JM
Amps
21.6/10.8
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Range GPM @ Head
110 to 136 gpm @ 138 to 102 ft
Item
Centrifugal Pump
Discharge Pump Type
Centrifugal Pump
Phase
Three
Shut Off Pressure (Maximum)
65 psi
Intake Type
NPT
Pump Housing Material
Stainless Steel
Impeller Design
Closed
Discharge Type
NPT
Nameplate Voltage
208-230/460V AC
Horsepower
7 1/2 hp

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.