Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 11 in dia

  • Mfr # 800ZR8

  • Zoro # G311188289


product price: $1,113.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Mounting Orientation
Horizontal
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR8
Zoro #
G311188289
UPC #
-
Country of Origin
United States

Dimensions

Base Width
22 in
Base Length
22 in
Wheel Diameter
11 in

Details

Number of Speeds
1
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Mounting Orientation
Horizontal
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Assembly
Assembled
Mount Type
Roof Curb
Exhaust Airflow @ 0.500 in SP
1,255 cfm
Maximum Static Pressure
1 in wg
Motor Enclosure
Totally Enclosed Nonventilated
Wheel Type
Backward Inclined
Wheel Material
Aluminum
Exhaust Airflow @ 0.000 in SP
1,468 cfm
Drive Type
Direct Drive
Base Shape
Square
Includes Drive Package
Yes
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Speed Controllable
Yes
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
High-Efficiency Motor
Yes
Housing Material Fabrication
Spun
Phase
1
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Power Source
Electric Corded
Motor Location
Out of Airstream
Series
CUE
For High-Static Pressure Applications
No
Nameplate Voltage
115/208-230/277V AC
Housing Material
Aluminum
Maximum Inlet Air Temperature
300 Degrees F
Item
Centrifugal Upblast Exhaust Fan
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Bearing Type
Air Handling Quality
Motor Type
Electronically Commutated
Includes Motor
Yes
Motor Horsepower
1/4 hp

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wg, Exhaust Airflow @ 0.000 in SP 1,468 cfm, Nameplate Voltage 115/208-230/277V AC, Phase 1, Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.