Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 31TR60

  • Zoro # G8571141


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TR60
Zoro #
G8571141
UPC #
190735255667
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Lead Length
6 in
Overall Length
15 3/4 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6 1/2 in
Length Less Shaft
9 3/4 in
Stud Size
#10-32

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Capacitor Required
No
Ins. Class
F
Features
Inverter Duty, Quick Disconnect Design
Motor Service Factor
1
Standards
CSA 258525, UL E47479
Application
Condenser Fan
Stud Quantity
4
Motor Shaft Design
Flat
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Nominal Efficiency
83.4 %
Hz
60 Hz
Full Load Amps
4.2-4.2/2.1 A
Duty
Continuous
Duty Cycle
Continuous
Inverter Rated
Yes
Mounting
Band

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 4.2-4.2/2.1 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Inverter Rated Inverter Rated, Motor Mounting Position Horizontal/Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.