Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 24PR76

  • Zoro # G5358062


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24PR76
Zoro #
G5358062
UPC #
190735194317
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 1/4 in
Body Dia.
5 5/8 in
Lead Length
6 in
Length Less Shaft
10 3/4 in
Overall Length
14 3/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
575
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
3.1/1.6 A
Hz
60 Hz
Motor Shaft Design
Flat
Motor Service Factor
1
Duty
Continuous
Motor Bearings
Ball
Ins. Class
B
Features
Inverter Duty Windings
Standards
CSA 258525, UL E47479
Nominal Efficiency
60 %
Application
Commercial Air Conditioners
Inverter Rated
Yes
Duty Cycle
Continuous
Mounting
Rigid Base

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 575 RPM, No. of Speeds 1, Voltage 230/460V AC, 3.1/1.6 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Inverter Rated Inverter Rated, Motor Mounting Position Vertical Shaft Up, Shaft Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.