Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 3M226

  • Zoro # G0507631


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M226
Zoro #
G0507631
UPC #
190735291542
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Shaft Dia.
1/2 in
Lead Length
30 in
Body Dia.
5 5/8 in
Length Less Shaft
6 15/16 in
Bolt Circle Dia.
5 1/8 in
Stud Size
8-32UNC-2A x 3/4 in
Overall Length
12 15/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Nominal Efficiency
58.8 %
Motor Bearings
Ball
Features
Reversing Plug, Totally Enclosed Shaft Endshield and Shell
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Service Factor
1
Motor Mounting Position
Horizontal or Vertical Shaft Up
Max. Ambient Temp.
60 Degrees C
Capacitor Required
Included
Full Load Amps
2.3-2.5 A
Stud Quantity
4
Duty
Continuous
Item
Condenser Fan Motor
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Ins. Class
B
Motor Shaft Design
Double-Flat
Hz
60 Hz
Motor Sub Application
Condenser Fan
Motor Application
HVAC/R
Duty Cycle
Continuous
Mounting
Cradle Base

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.3-2.5 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal/Vertical Shaft Up, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.