Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Feed-Thru Hub Style, Red

  • Mfr # GGS_116297

  • Zoro # G715548382


product price: $61.29
/ea

Key Features

Contact Form
1NO
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116297
Zoro #
G715548382
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
2.68 in
Overall Depth
2.68 in
Overall Height
3.35 in
Panel Cutout Diameter
40 mm
Hub Size - Maximum
9/16 in

Details

Item
Control Station
Contact Form
1NO
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
Standards
cULus
Head Material
Plastic
Action
Maintained
Number of Speeds
1
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Enclosure Top Style
Flat
Mounting Style
Surface
Operating Temperature - Minimum
-13 Degrees F
Enclosure Material
Plastic
Product Type
Control Station
Operator Configuration
Mushroom Head Push Button
Enclosure Color
Yellow
IP Rating
IP65
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Waterproof
Maintained Action Release
Twist
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4X
Operator Color
Red
Mounting Orientation
Horizontal, Vertical

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Action Maintained, Operator Color Red, Contact Form 1NO, IP Rating IP65, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.