Zoro Homepage

Curb Cap, 6 In. H, 64 In. W, 64 In. D

  • Mfr # 166306

  • Zoro # G3348931


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
202 Degrees F
Material
Steel
Height
6 in
Dimension A
57 in
For Tubeaxial Fan Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166306
Zoro #
G3348931
UPC #
190735344170
Country of Origin
United States

Dimensions

Height
6 in
Dimension A
57 in
For Tubeaxial Fan Dia.
54 in
Dimension D
59 in
Width
64 in
Dimension B
64 in
Dimension E
62 in
Dimension C
6 in
Depth
64 in
Metal Material Thickness
5/8 in
Overall Height
6 in
Bolt Circle Diameter
54 5/8 in
For Fan Diameter
54 in
Body Diameter
57 3/4 in
Overall Width
64 in
Mounting Hole Diameter
5/8 in
Overall Length
64 in

Description

Curb Cap, For Fan Diameter 54 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Steel, Body Diameter 57 3/4 in, Bolt Circle Diameter 54 5/8 in, Finish Baked Enamel, For Use With 5JKE4, Maximum Inlet Air Temperature 202 Degrees F, Metal Material Thickness 5/8 in, Overall Height 6 in, Overall Length 64 in, Overall Width 64 in, Product Type Curb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.