Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-067
  • Zoro # G412477817

product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
12V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-067
Zoro #
G412477817
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/3
Voltage
12V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
27 A
RPM Range
1,701-1,800
Extended Thru-Bolts
Yes
Motor Application
General Purpose
Standards
CE, CSA, UL
Voltage Compatibility
12V DC
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Weight
19 lb
Stud Quantity
4
Motor Frame Material
Steel
Removable Base
Yes
Brush Type
Replaceable Brushes
Duty Cycle
Continuous
Ins. Class
F
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Service Factor
1
Motor Mounting Type
Rigid Base
Motor Design
Permanent Magnet
Motor Bearings
Ball
Full Load Current
27 A
Nameplate Service Factor
1
Nameplate Voltage
12V DC
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Includes
Removable Base
Bearing Type
Ball
Frame Material
Steel
Shaft Design
Keyed
Mounting Stud Pattern
4 3/8"-16
Ambient Temperature - Maximum
40 Degrees C
Product Type
DC Motor
Application
General Purpose
Nameplate Horsepower
1/3 hp

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Length Less Shaft
9 13/16 in
Overall Length
11 11/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, Voltage 12V DC, 27 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.