Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 90/180VDC, NEMA 4/12

  • Mfr # 2M171

  • Zoro # G3248025


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
0 to 90/180V DC
Speed Range
50:1
Rotation
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M171
Zoro #
G3248025
UPC #
190735223055
Country of Origin
United States

Dimensions

Depth
5.5 in
Height
9.5 in
Width
5 in
Overall Width
5 in
Overall Depth
5.5 in
Overall Height
9.5 in

Details

Item
DC Speed Control
Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
0 to 90/180V DC
Speed Range
50:1
Rotation
Reversible
External Switches
FWD/STOP/REV, ON/OFF
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Mount Type
Wall
Dynamic Braking
Yes
Shunt Wound Volts
100/200V DC
Current/Torque Limit
Adjustable
Linear Acceleration
Fixed 1 to 3 sec
IR Compensation
Adjustable
HP @ Higher Volts
1/4 to 2
Standards
cULus Listed
For Use With
For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torque
Power On Light
Yes
Includes
Run/Stop Switch, Built-in Transient and Surge Suppression
Linear Deceleration
Fixed 0.5 sec
HP @ Lower Volts
1/8 to 1
Accepts Tach Feedback
Yes
Operating Temp.
-10 Degrees to 45 Degrees C
Speed Regulation
+/-1% of Motor Base Speed
Series
Series 125
Maximum Linear Deceleration
0.5 sec
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Linear Acceleration
3 sec
Minimum Linear Acceleration
1 sec
NEMA Rating
NEMA 4
Higher Voltage Motor Output Power
1/4 to 2 hp
Enclosure Rating
NEMA 4
Shunt Wound Voltage
100/200V DC
Maximum Current
10 A
Enclosure Type
Enclosed
Lower Voltage Motor Output Power
1/8 to 1 hp
Product Type
DC Speed Control
HP
1/8 to 2

Description

DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 0 to 90/180V DC, Speed Range 50:1, Rotation Reversible, External Switches FWD/STOP/REV, ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.