Zoro Homepage

DC Speed Control, 90VDC, 2A, NEMA 1

  • Mfr # 5X412

  • Zoro # G1649006


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 1
Max. Amps
2 A
Voltage Output
0 to 90V DC
Speed Range
25:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X412
Zoro #
G1649006
UPC #
190735355046
Country of Origin
United States

Dimensions

Width
6 in
Depth
6.38 in
Height
6 in
Overall Height
6 in
Overall Depth
6.38 in
Overall Width
6 in

Details

Item
DC Speed Control
Enclosure
NEMA 1
Max. Amps
2 A
Voltage Output
0 to 90V DC
Speed Range
25:1
Rotation
Single Direction
External Switches
ON/OFF
AC Input Voltage
120V AC
DC Speed Control
SCR
IR Compensation
Adjustable
Speed Regulation
+/-1% of Motor Base Speed
Operating Temp.
-10 Degrees to 45 Degrees C
Shunt Wound Volts
100/200VDC
Current/Torque Limit
None
Accepts Tach Feedback
No
Dynamic Braking
No
For Use With
90V DC Motors
Linear Acceleration
Fixed 0.5 sec
Includes
Power On/Off toggle switch, speed dial, front panel line fuse, and output filter choke
HP @ Lower Volts
1/50 to 1/6
Power On Light
No
Standards
cULus Listed
Higher Voltage Motor Output Power
90 V DC
Enclosure Type
Enclosed
Series
Series 15
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Current
2 A
Enclosure Rating
NEMA 1
Maximum Linear Acceleration
0.5 sec
Lower Voltage Motor Output Power
1/50 to 1/6 hp
NEMA Rating
NEMA 1
Product Type
DC Speed Control
HP
1/50 - 1/6 HP

Description

DC Speed Control, DC Speed Control SCR, NEMA 1, Lower Voltage Motor Output Power 1/50 to 1/6 hp, AC Input Voltage 120V AC, Voltage Output 0 to 90V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.