Zoro Homepage

DC Speed Control, 90VDC, 4A, IP30

  • Mfr # 2PUX3

  • Zoro # G1071524


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Enclosure
IP30
Max. Amps
3 A
Voltage Output
0 to 90V DC
Speed Range
15:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PUX3
Zoro #
G1071524
UPC #
190735228968
Country of Origin
United States

Dimensions

Height
3.6 in
Depth
3.19 in
Width
2.61 in
Overall Depth
3.19 in
Overall Width
2.61 in
Overall Height
3.6 in

Details

Item
DC Speed Control
Enclosure
IP30
Max. Amps
3 A
Voltage Output
0 to 90V DC
Speed Range
15:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120V AC
DC Speed Control
SCR
IR Compensation
None
Follower Circuit
No
Operating Temp.
0 Degrees to 40 Degrees C
Includes
Current Limit, Max Speed And Min Speed Setting Pots
HP @ Lower Volts
1/35 to 1/6
Accepts Tach Feedback
Yes
For Use With
90V PMDC Motors
Power On Light
No
Mount Type
Motor End Bell
Current/Torque Limit
Adjustable
Speed Regulation
10 to 30%
Series
Series 113
Enclosure Type
Enclosed
Maximum Current
3 A
Operating Temperature
0 Degrees to 40 Degrees C
Enclosure Rating
IP30
Lower Voltage Motor Output Power
1/35 to 1/6 hp
Higher Voltage Motor Output Power
90 V DC
Product Type
DC Speed Control
HP
1/35 to 1/6

Description

DC Speed Control, DC Speed Control SCR, IP30, Lower Voltage Motor Output Power 1/35 to 1/6 hp, AC Input Voltage 120V AC, Voltage Output 0 to 90V DC, Speed Range 15:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.