Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # GGS_47827

  • Zoro # G6424035


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
3 in
Motor Thermal Protection
Auto
RPM Range
1,001-1,100
Motor Shaft Design
Keyed
Motor Shaft Rotation
CWSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47827
Zoro #
G6424035
UPC #
190735957660
Country of Origin
China

Dimensions

Shaft Length
3 in
Bolt Circle Dia.
6 3/16 in
Manufacturers Warranty Length
1 yr
Body Dia.
6.8 in
Length Less Shaft
3 in
Shaft Dia.
5/8 in
Overall Length
10 3/4 in

Details

Motor Thermal Protection
Auto
RPM Range
1,001-1,100
Motor Shaft Design
Keyed
Motor Shaft Rotation
CWSE
Ins. Class
F
Nameplate RPM
1,100
Motor Application
HVAC/R
HP
1/2
Item
Direct Drive Blower Motor
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
4.3/2.3 A
Replacement For
Dayton 1VCG2D
Motor Mounting Type
Yoke
No. of Speeds
1
Phase
Single
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Design
Permanent Split Capacitor
Voltage Compatibility
115V AC, 230V AC, 240V AC, 115/230V AC, 120/240V AC, 115/200-230V AC, 115/208-230V AC
Standards
UL (1004)
Voltage
115/230V AC
Capacitor Required
Included
Motor Enclosure Design
Totally Enclosed Air-Over
Application
Spot Cooling and People Cooling
Frame
Non-Standard
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.3/2.3 A, Non-Standard Frame, Replacement For Dayton 1VCG2D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.