Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/3 hp

  • Mfr # GGS_47828

  • Zoro # G6424026


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
5.7 in
No. of Speeds
2
Standards
UL (1004)
Motor Shaft Design
Flat
Shaft Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47828
Zoro #
G6424026
UPC #
190735957653
Country of Origin
China

Dimensions

Body Dia.
5.7 in
Shaft Length
3 in
Overall Length
9 1/2 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
3 5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
6 3/4 in

Details

No. of Speeds
2
Standards
UL (1004)
Motor Shaft Design
Flat
Hz
60
HP
1/3
Motor Design
Permanent Split Capacitor
Motor Shaft Rotation
CWSE
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
HVAC/R
Ins. Class
B
Motor Thermal Protection
Auto
Capacitor Required
Included
Application
Spot Cooling and People Cooling
RPM Range
1,001-1,100
Motor Sub Application
Direct Drive Fan/Blower
Voltage
115V AC
Full Load Amps
3.6/3.0 A
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Item
Direct Drive Blower Motor
Nameplate RPM
1,100/850
Phase
Single
Motor Mounting Type
Yoke
Frame
Non-Standard
Replacement For
Dayton 1VCH4D
Number of Speeds
2

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100/850 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 3.6/3.0 A, Non-Standard Frame, Replacement For Dayton 1VCH4D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.