Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM

  • Mfr # 22A595

  • Zoro # G2236501


product price: $3,751.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22A595
Zoro #
G2236501
UPC #
190735168424
Country of Origin
Japan

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
16.5 in
Overall Width
2-3/8 in
Overall Height
4.8 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
13/32 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
185 scfm
Air Intake Connection Type
NPT Threaded Flange
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Wet
28 ft
Self-Priming Dry
19 ft
Includes
Ball Valve
For Use With
General Indsutrial Use Including Waste Oils, Water Based Chemicals and Fluids with A Neutral Ph. Handles Suspended Solids and Shear Sensative Fluids
Inlet/Outlet
3 in
Manifold Connection Type
NPT
Media Discharge Location
Top
Flow Rate @ 30 psi
152 gpm
Mounting Hardware Material
Stainless Steel, Steel
Duty Cycle
Continuous
Wetted Housing Material
Aluminum
Flow Rate (Maximum)
215 gpm
Media Discharge Connection Type
NPT Threaded Flange
Flow Rate @ 70 psi
210 gpm
Flow Rate @ 100 psi
220 gpm
Viscosity (Maximum)
50,000 cps
Media Intake Connection Type
NPT Threaded Flange
For Use With Potable Systems
No
Air Intake Pressure (Maximum)
100 psi
Priming
Self-Priming
Flow Rate @ 60 psi
200 gpm
Media Intake Location
Bottom

Description

Double Diaphragm Pump, Air Consumption (Maximum) 185 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT Threaded Flange, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 215 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT Threaded Flange, Media Discharge Location Top, Media Intake Connection Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.