Zoro Homepage

Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 215 GPM

  • Mfr # 22A601

  • Zoro # G2236486


product price: $4,450.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22A601
Zoro #
G2236486
UPC #
190735168479
Country of Origin
Japan

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
16.5 in
Overall Height
38.8 in
Overall Width
2-1/2 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
13/32 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
185 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Includes
Ball Valve
Self-Priming Dry
19 ft
Self-Priming Wet
28 ft
Pump Operation Type
Air
Inlet/Outlet
3 in
For Use With
General Indsutrial Use Including Waste Oils, Water Based Chemicals and Fluids with A Neutral Ph. Handles Suspended Solids and Shear Sensative Fluids
Flow Rate @ 30 psi
152 gpm
Media Intake Connection Type
FNPT
Flow Rate @ 100 psi
210 gpm
Wetted Housing Material
Cast Iron
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 60 psi
200 gpm
Flow Rate @ 70 psi
205 gpm
Media Intake Location
Bottom
Media Discharge Connection Type
NPT
Duty Cycle
Continuous
Mounting Hardware Material
Stainless Steel, Steel
Flow Rate (Maximum)
215 gpm
Viscosity (Maximum)
50,000 cps
For Use With Potable Systems
No
Priming
Self-Priming
Media Discharge Location
Top
Manifold Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) 185 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 215 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.