Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # 34TJ44

  • Zoro # G9346967


product price: $6,184.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Intake Connection Size
1/2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TJ44
Zoro #
G9346967
UPC #
190735266373
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
11.3 in
Overall Height
27.8 in
Overall Width
16-3/16 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
9/32 in
Media Discharge Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Intake Connection Type
Flange
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Dry
18 ft
Self-Priming Wet
28 ft
Inlet/Outlet
1 1/2 in
Manifold Connection Type
Flange
Media Intake Connection Type
Flange
Media Discharge Connection Type
Flange
Wetted Housing Material
316 Stainless Steel
Flow Rate (Maximum)
102 gpm

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type Flange, Check Seat Material Santoprene, Diaphragm Material Santoprene, Flow Rate (Maximum) 102 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange, Media Temperature (Maximum) 180 Degrees F, Solid Diameter (Maximum) 0.28 in, Valve Material Santoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.