Zoro Homepage

Draft Booster Motor, 1/15 hp

  • Mfr # 71219124M

  • Zoro # G0615754


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
HP
1/15
RPM Range
1,801-3,000
Nameplate RPM
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71219124M
Zoro #
G0615754
UPC #
190735131824
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/4 in
Body Dia.
3 5/16 in
Shaft Dia.
1/4 in

Details

Item
Draft Booster Motor
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
HP
1/15
RPM Range
1,801-3,000
Nameplate RPM
3,000
Voltage
115/230V AC
Frame
Non-Standard
Motor Thermal Protection
Auto
Phase
Single
Mounting Pattern
B
Contact Break
800 RPM
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.2/1.1 A
Footnotes
14
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Motor Service Factor
1
Ins. Class
B
Hz
60 Hz
Includes
Centrifugal Safety Switch
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Mounting Type
Stud
Contact Make
2,500 RPM
Standards
UL Recognized and CSA Certified
Motor Application
HVAC/R
No. of Speeds
1
Usable @ 200V
No
Motor Mounting Position
All Angle
Usable @ 208V
No
Duty Cycle
Continuous
Type
Draft Booster

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115/230V AC, 2.2/1.1 A Full Load Amps, Non-Standard Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.