Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Booster Motor, 1/9 hp

  • Mfr # 71624043M

  • Zoro # G0267775


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
HP
1/9
RPM Range
1,801-3,000
Nameplate RPM
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71624043M
Zoro #
G0267775
UPC #
190735131787
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/4 in
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in

Details

Item
Draft Booster Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
HP
1/9
RPM Range
1,801-3,000
Nameplate RPM
3,000
Voltage
230V AC
Frame
Non-Standard
Motor Thermal Protection
Auto
Phase
Single
Standards
UL Recognized and CSA Certified
Duty
Continuous
Contact Break
800 RPM
Ins. Class
B
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Mounting Type
Lug
Motor Shaft Rotation
CW/CCW
Includes
Centrifugal Safety Switch, 5/16" Diameter Shaft Bushing
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
60/50 Hz
Footnotes
Extended Studs
Contact Make
1,800 RPM
Mounting Pattern
C
Full Load Amps
0.6 A
Motor Service Factor
1
Usable @ 208V
No
No. of Speeds
1
HP @ 50Hz
1/9
Usable @ 200V
No
Full Load Amps @ 50Hz
0.60 A
RPM @ 50Hz
3,000
Duty Cycle
Continuous
Voltage @ 50Hz
230V AC
Motor Mounting Position
All Angle
Service Factor @ 50Hz
1
Motor Application
HVAC/R
Capacitor Required
Yes
Type
Draft Booster

Description

Draft Booster Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/9 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 230V AC, 0.6 A Full Load Amps, Non-Standard Frame, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.