Zoro Homepage

Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm

  • Mfr # 53JU97

  • Zoro # G8096000


product price: $1,684.99
/ea
Free Shipping & Returns

Key Features

For Media Type
For Container Size
55 gal
Max. Flow Rate
12.5 gpm
Max. Viscosity
15,000 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JU97
Zoro #
G8096000
UPC #
00194484302931
Country of Origin
United States

Dimensions

For Container Size
55 gal
Adapter Dia.
2"
Inlet Size
1/2"
Suction Tube Length
39 3/16 in
Discharge Tube Length
10 ft.
Discharge Size FPT (In.)
1/2
Manufacturers Warranty Length
1 yr.
Hose Length
10 ft
Air Inlet Size
1/4 in FNPT
Height Above Container
8 in
Overall Length
56 9/16 in
Hose Outside Dia.
3/4 in
Air Outlet Size
3/8 in
Bung Connection Dia.
2 in
Overall Width
8-7/64 in
Overall Height
49-7/16 in

Details

Item
Air Operated Drum Pump
For Media Type
Max. Flow Rate
12.5 gpm
Max. Viscosity
15,000 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
PTFE
Includes Suction Tube
Yes
For Use With
Coatings, Hydrocarbons, Paints, Solvents
Hose Tube Material
PVC
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
3/4 in
Seal Material
PTFE
Max. Flow GPM
12.5 gpm
Self-Priming
Yes
Max. Air Inlet (PSI)
100
Discharge Tubing Material
PVC
Adapter Type
Bung
Adapter Material
316 Stainless Steel
Includes
Ball Valve, Bung Adaptor Assembly, Dip Tube, Grounding Strap, Hose
Delivers
3000 CPS
Suction Tube Material
Stainless Steel
Metered
No
Power Source
Air
Includes Spout
No
Not Recommended Chemicals
Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%)
For Container Type
Drum
Suction Tube ID
1/2 in
Runs Dry
Yes
Includes Nozzle
No
Pump Connection Type
FNPT
Includes Discharge Hose
Yes
Max. Fluid Temp.
212 Degrees F
Housing Material - Pumps
Stainless Steel
Compatible Chemicals
Max. Head Pressure
100 psi
Duty Cycle
Continuous
Min. Air Pressure
20 psi
Suction Tube OD
3/4 in
Max. Oil Flow
12 gpm
Discharge Connection Type
FNPT
Includes Bung Adapter
Yes
Pump Connection OD
3/4 in
Max. Air Pressure
100 psi
Food Grade
No
Pump Connection ID
1/2 in
Noise Level
77.5 db
Variable Speed
Yes
Explosion Proof
No
Gear Lube
NT
Max. Head - Pumps
231 ft
Adapter Connection Type
FNPT
Pump Ratio
1:1

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Self-Priming Yes, Overall Length 56 9/16 in, Explosion Proof No, Discharge Connection Type FNPT, Features Intrinsically Safe, Spout Length Not Applicable, Food Grade No, Thermal Protection No, Air Outlet Size 3/8 in, Bung Connection Dia. 2 in, Air Consumption 15 cfm, Hose Length 120 in, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 77.5 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.