This item is Discontinued.

Dayton Electric Pallet Jack, 3000lb, 22 x 47-1/2 21XU82

Electric Pallet Jack, 3000lb, 22 x 47-1/2 (Discontinued)

  • Mfr # 21XU82
  • Zoro # G3487088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU82
Zoro #
G3487088
UPC #
190735168301
Country of Origin
China

Dimensions

Overall Height
47-1/2"
Overall Length
67-1/2"
Overall Width
22"
Roller Dia.
3"
Width Between Forks
7 7/8 in
Fork Length
48 in
Fork Height Raised
4-1/2"
Width Across Forks
20 1/2 in
Fork Height Lowered
3-1/4"
Fork Width
6 5/16 in
Main Wheel Size
8-1/2"

Details

Color
Black
Load Capacity
3000 lb.
Item
Pallet Jack
Roller Material
Polyurethane
Wheel Material
Polyurethane
Voltage
24
Bearings
Sealed Ball
Wheel Base
50-7/8"
Features
Pallet Truck
Construction
Steel
Grease Fittings
3
Pallet Jack Operation
Electric
Key Pallet Jack Feature
General Purpose
Steering Arc
180 Degrees
Handle
Hand Controls
Includes
Battery and Charger
Finish
Powder Coated
Pallet Jack Style
Narrow
Fork Style
Narrow

Description

3000 lb, Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 20 1/2 in, Width Between Forks 7 7/8 in, Overall Length 67 1/2 in, Overall Width 22 in, Overall Height 47 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.