Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricDrumPump, StainlessSteel, 120VAC

  • Mfr # 55EC79

  • Zoro # G7581714


product price: $4,109.99
/ea
Free Shipping & Returns

Key Features

For Use With
9714
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, PTFE, SS316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC79
Zoro #
G7581714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Hose Length
72 in
Suction Tube Length
39 in
Hose Outside Dia.
1 1/2 in
Cord Length
16 ft
Hose Inside Dia.
1 in
For Container Size
55 gal

Details

For Use With
9714
Item
Electric Operated Drum Pump
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, PTFE, SS316L
Motor Enclosure
ODP
Metered
No
Motor RPM
0-10,000
Number of Phases
1
Max. Outlet Pressure
16 psi
Discharge Tube Outlet ID
1 in
Nozzle Operation
Manual
Hose Cover Material
UHMW-PE
For Container Type
Drum
Max. Flow Rate
15 gpm
Thermal Protection
Yes
Max. Head Pressure
16 psi
Motor HP
1 1/10 hp
Includes Spout
No
Housing Material - Pumps
316 Stainless Steel
Spout Connection Type
Hose Barb
Includes Bung Adapter
No
Self-Priming
Yes
Agency Compliance
ETL Recognized Component(Motor Only)
Includes Discharge Hose
Yes
Runs Dry
Yes
Discharge Connection Type
Hose Barb
For Media Type
General Purpose
Max. Fluid Temp.
175 Degrees F
Includes Nozzle
Yes
Includes Suction Tube
Yes
Max. Head - Pumps
36 ft
Variable Speed
Yes
Full Load Amps
8.5 A
Nozzle Material
Stainless Steel
Max. Oil Flow
7 gpm
Frequency (Hz)
50/60 Hz
Suction Tube Material
Stainless Steel
Hose Tube Material
UHMW-PE
Noise Level
84 db
Diesel Exhaust Fluid Compatible
No
Plug Type
NEMA 5-15-P
Suction Tube ID
1 3/8 in
Food Grade
No
Duty Cycle
Intermittent
Rated Voltage
120V AC
Suction Tube OD
1 5/8 in
Seal Material
Sealless
Discharge Tube Outlet OD
1 1/2 in

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9714, Rated Voltage 120 V AC, Plug Type NEMA 5-15P, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.