Zoro Homepage

Emergency Stop Push Button, Plastic, IP67

  • Mfr # GGS_116329

  • Zoro # G415705443


product price: $26.99
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116329
Zoro #
G415705443
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Overall Depth
1.89 in
Manufacturer Warranty Length
1 yr
Overall Height
3.35 in
Overall Width
1.57 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
cULus Listed
Mechanical Operating Durability
3.00 x 10^5
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Legend Background Color
Red
Legend Color
White
Operating Temperature - Maximum
158 Degrees F
IP Rating
IP67
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Contact Form
1NC
Bezel Material
Plastic
Legend
PULL TO RUN, PUSH TO STOP
Operator Material
Plastic
Product Type
Emergency Stop Push Buttons
Resistance Properties
Corrosion Resistant
Number of Operators
1
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4, 4X

Description

Emergency Stop Push Button, Maintained Action, Head Material Plastic, Contact Form 1NC, Number of Operators 1, IP Rating IP67, Legend PULL TO RUN, PUSH TO STOP, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.