Zoro Homepage

Engine Drive Pump Kit, 11 HP, Honda Engine

  • Mfr # 7AJ13

  • Zoro # G2400562


product price: $3,932.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Solids Handling Capacity
1-1/8"
Temp. Range
35 Degrees to 105 Degrees F
Application
Trash
Volute/Wear Plate
Cast Iron/Stainless Steel
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ13
Zoro #
G2400562
UPC #
00194484310103
Country of Origin
Multiple

Dimensions

Height
24"
Length
28-3/4"
Engine Size
337 cc
Width
19"
Discharge Dia.
4 in
Overall Height
24 in
Overall Width
19 in
Inlet Dia.
4 in
Overall Length
28 3/4 in
Max. Diameter Solids
1 1/8 in
Inlet Diameter
4 in
Discharge Diameter
4 in
Solids Diameter - Maximum
1 1/8 in

Details

Solids Handling Capacity
1-1/8"
Temp. Range
35 Degrees to 105 Degrees F
Application
Trash
Volute/Wear Plate
Cast Iron/Stainless Steel
Includes
4 in Hose Kit
Mechanical Seal
Silicon Carbide, Buna N
Tank Capacity
1.73 gal
Max. Pressure
35 psi
Casing Adapter
Aluminum
Impeller Type
Semi-Open
Engine RPM
3600
Material of Construction
Aluminum
Seal Material
Buna-N/Silicon Carbide
Check Valve
Buna N
Number of Impellers
1
GPM of Water @ 40 Ft. of Head
290
Outlet
4" NPSM
Impeller Material
Cast Iron
GPM of Water @ 20 Ft. of Head
410
Engine Brand
Honda
Inlet
4 in NPSM
GPM of Water @ 50 Ft. of Head
220
GPM of Water @ 70 Ft. of Head
75
GPM of Water @ 30 Ft. of Head
360
Max. Suction Lift
25 ft
Sensor Type
Low Oil
Engine/Motor Type
Gas
HP
9 1/2 hp
GPM of Water @ 10 Ft. of Head
430
Ignition Type
Electronic
Item
Engine Driven Pump
Roll Bar Frame
Steel
Agency Compliance
EPA and CARB Certified Engine
GPM of Water @ 60 Ft. of Head
150
Max. Head
80 ft
Inlet Standard
NPSM
Volute Material
Cast Iron/Stainless Steel
Body Material
Aluminum
RPM
3,600 RPM
Pump Mechanism
Centrifugal
Flow Rate @ 10 Ft. of Head
430 gpm
Impeller Design
Semi-Open
Flow Rate @ 40 Ft. of Head
290 gpm
Frame Design
Roll Cage
Discharge
4 in NPSM
Discharge Standard
NPSM
Flow Rate @ 60 Ft. of Head
150 gpm
Frame Material
Steel
Power Source
Gas Engine
Flow Rate @ 20 Ft. of Head
410 gpm
Maximum Discharge Pressure
35 psi
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Discharge Pressure - Maximum
35 psi
Rotation Speed - Maximum
3,600 RPM
Horsepower
9 1/2 hp
Flow Rate @ 20 ft of Head
410 gpm
Feet of Head - Maximum
80 ft
Flow Rate @ 10 ft of Head
430 gpm
Suction Lift - Maximum
25 ft

Description

Engine Driven Pump, Engine Size 337 cc, HP 9 1/2 hp, Tank Capacity 1.73 gal, Ignition Type Electronic, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron/Stainless Steel, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 430 gpm, Flow Rate @ 20 Ft. of Head 410 gpm, Flow Rate @ 40 Ft. of Head 290 gpm, Flow Rate @ 60 Ft. of Head 150 gpm, Max. Head 80 ft, Max. Suction Lift 25 ft, Frame Design - Pumps Full Tubular Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.