Zoro Homepage

Engine Driven High Pressure Pump, 4.8 HP

  • Mfr # 11G231

  • Zoro # G4274645


product price: $928.99
/ea
Free Shipping & Returns

Key Features

GPM of Water @ 20 Ft. of Head
102
GPM of Water @ 125 Ft. of Head
49
GPM of Water @ 60 Ft. of Head
89
GPM of Water @ 70 Ft. of Head
84
GPM of Water @ 50 Ft. of Head
93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G231
Zoro #
G4274645
UPC #
190735110690
Country of Origin
Japan

Dimensions

Width
22-13/16"
Engine Size
163 cc
Length
16-13/64"
Height
19-13/16"
Overall Length
16 3/16 in
Overall Width
22 13/16 in
Inlet Dia.
2 in
Overall Height
19 13/16 in
Discharge Dia.
1 1/2 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in

Details

GPM of Water @ 20 Ft. of Head
102
GPM of Water @ 125 Ft. of Head
49
GPM of Water @ 60 Ft. of Head
89
GPM of Water @ 70 Ft. of Head
84
GPM of Water @ 50 Ft. of Head
93
Sensor Type
Low Oil
Material of Construction
Aluminum
Tank Capacity
3.28 qt
Seal Material
Buna-N
Volute/Wear Plate
Aluminum
Impeller Type
Semi-Open
Impeller Material
Cast Iron
Outlet
1-1/2" NPT
GPM of Water @ 80 Ft. of Head
79
Item
Engine Driven Pump
GPM of Water @ 30 Ft. of Head
99
Number of Impellers
1
Agency Compliance
EPA and CARB Certified Engine
Engine RPM
3600
GPM of Water @ 150 Ft. of Head
22
Check Valve
Buna N
Casing Adapter
Aluminum
Application
High Pressure
HP
4 4/5 hp
Ignition Type
Recoil-Start
Mechanical Seal
Ceramic, Buna N
Roll Bar Frame
Steel
Temp. Range
35 Degrees to 105 Degrees F
GPM of Water @ 90 Ft. of Head
74
GPM of Water @ 100 Ft. of Head
68
GPM of Water @ 10 Ft. of Head
104
Engine/Motor Type
Gas
Max. Head
164 ft
Max. Pressure
71 psi
Max. Suction Lift
26 ft
Self-Priming
Yes
Inlet
2 in NPT
GPM of Water @ 40 Ft. of Head
97
Engine Brand
Honda
Volute Material
Aluminum
Discharge
1-1/2 in NPT
Maximum Discharge Pressure
71 psi
Body Material
Aluminum
Flow Rate @ 40 Ft. of Head
97 gpm
Flow Rate @ 80 Ft. of Head
79 gpm
Discharge Standard
NPT
Power Source
Gas Engine
Inlet Standard
NPT
Impeller Design
Semi-Open
Pump Mechanism
Centrifugal
RPM
3,600 RPM
Flow Rate @ 60 Ft. of Head
89 gpm
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Rotation Speed - Maximum
3,600 RPM
Engine Series
GX120
Frame Design
Roll Cage
Suction Lift - Maximum
26 ft
Feet of Head - Maximum
164 ft
Discharge Pressure - Maximum
71 psi
Horsepower
4 4/5 hp

Description

Engine Driven Pump, Engine Size 163 cc, HP 4 4/5 hp, Tank Capacity 3.28 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Buna-N, Flow Rate @ 40 Ft. of Head 97 gpm, Flow Rate @ 60 Ft. of Head 89 gpm, Flow Rate @ 80 Ft. of Head 79 gpm, Max. Head 164 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 71 psi, Inlet 2 in NPT, Discharge 1-1/2 in NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.