Zoro Homepage

Engine Trash Pump, 9.5 HP

  • Mfr # 11G239

  • Zoro # G4262614


product price: $3,172.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Seal Material
Buna-N
Inlet
4 in NPT
Self-Priming
Yes
GPM of Water @ 80 Ft. of Head
26
Max. Head
82 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G239
Zoro #
G4262614
UPC #
190735110775
Country of Origin
Japan

Dimensions

Width
22-13/16"
Engine Size
337 cc
Height
26-5/16"
Length
31-7/64"
Discharge Dia.
4 in
Overall Length
31 1/8 in
Overall Height
26 5/16 in
Inlet Dia.
4 in
Max. Diameter Solids
2 in
Overall Width
22 13/16 in
Inlet Diameter
4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
4 in

Details

Seal Material
Buna-N
Inlet
4 in NPT
Self-Priming
Yes
GPM of Water @ 80 Ft. of Head
26
Max. Head
82 ft
GPM of Water @ 60 Ft. of Head
147
Outlet
4" NPT
Application
Trash
Number of Impellers
1
Check Valve
Buna N
Engine/Motor Type
Gas
Material of Construction
Aluminum
Volute/Wear Plate
Spheroid Graphite Ductile Iron
GPM of Water @ 70 Ft. of Head
104
Impeller Type
Semi-Open
Engine RPM
3600
Engine Brand
Honda
GPM of Water @ 10 Ft. of Head
400
Max. Suction Lift
26 ft
Roll Bar Frame
Steel
Temp. Range
35 Degrees to 105 Degrees F
Max. Pressure
35.5 psi
Item
Engine Driven Pump
Mechanical Seal
Silicon Carbide, Buna N
Ignition Type
Recoil-Start
Tank Capacity
6.45 qt
HP
9 1/2 hp
GPM of Water @ 30 Ft. of Head
339
GPM of Water @ 50 Ft. of Head
240
Casing Adapter
High Chrome
Impeller Material
High Chrome
Sensor Type
Low Oil
Agency Compliance
EPA and CARB Certified Engine
Solids Handling Capacity
2"
GPM of Water @ 20 Ft. of Head
368
GPM of Water @ 40 Ft. of Head
282.3
RPM
3,600 RPM
Flow Rate @ 80 Ft. of Head
26 gpm
Maximum Discharge Pressure
36 psi
Flow Rate @ 60 Ft. of Head
147 gpm
Volute Material
Ductile Iron
Inlet Standard
NPT
Flow Rate @ 40 Ft. of Head
282.3 gpm
Body Material
Aluminum
Discharge
4 in NPT
Discharge Standard
NPT
Impeller Design
Semi-Open
Pump Mechanism
Centrifugal
Power Source
Gas Engine
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Discharge Pressure - Maximum
36 psi
Rotation Speed - Maximum
3,600 RPM
Frame Design
Roll Cage
Engine Series
GX340
Feet of Head - Maximum
82 ft
Suction Lift - Maximum
26 ft
Horsepower
9 1/2 hp

Description

Engine Driven Pump, Engine Size 337 cc, HP 9 1/2 hp, Tank Capacity 6.45 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Ductile Iron, Seal Material Buna-N, Flow Rate @ 40 Ft. of Head 282.3 gpm, Flow Rate @ 60 Ft. of Head 147 gpm, Flow Rate @ 80 Ft. of Head 26 gpm, Max. Head 82 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 36 psi, Max. Diameter Solids 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.