Zoro Homepage

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ13

  • Zoro # G3645144


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ13
Zoro #
G3645144
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Dimension C (In.)
14-1/2
Dimension D (In.)
26
Dimension C
14 1/2 in
Dimension A
36 3/8 in
Dimension B (In.)
28-3/8
Shaft Dia. Propeller End (In.)
0.75 in
Dimension E (In.)
31-1/8
Base Width (In.)
36-3/8
Base Height (In.)
1.75 in
Dimension A (In.)
36-3/8
Shaft Dia. Sheave End (In.)
0.75 in
Base Length (In.)
36-3/8
Dimension B
28 3/8 in
Base Square Size - Roof Ventilators
36-3/8" x 36-3/8"
Overall Dia. (In.)
34 in
Overall Height (In.)
26 in
Dimension D
26 in
Dimension E
31 1/8 in
Propeller Shaft Diameter
3/4 in
Base Width
36 3/8 in
Overall Diameter
31 1/8 in
Base Height
1 3/4 in
Blade Diameter
24 in
Overall Height
26 in
Housing Length
31.1 in
Housing Width
31.1 in
Base Length
36 3/8 in
Overall Depth
36 3/8 in
Overall Width
36 3/8 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.