Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-230/460 V

  • Mfr # 7HZ35

  • Zoro # G3743004


product price: $3,507.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ35
Zoro #
G3743004
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
Dimension E (In.)
56
Base Height (In.)
1.75 in
Base Width (In.)
56-3/4
Base Square Size - Roof Ventilators
56-3/4" x 56-3/4"
Shaft Dia. Propeller End (In.)
1.25 in
Dimension B (In.)
50-1/2
Dimension D
40 in
Dimension A
56 3/4 in
Dimension B
50 1/2 in
Overall Height (In.)
40 in
Dimension C
19 in
Dimension D (In.)
40
Dimension C (In.)
19
Overall Dia. (In.)
58 in
Shaft Dia. Sheave End (In.)
1.25 in
Dimension E
56 in
Dimension A (In.)
56-3/4
Base Length (In.)
56-3/4
Housing Length
56 in
Overall Width
56 3/4 in
Overall Depth
56 3/4 in
Blade Diameter
48 in
Base Width
56 3/4 in
Housing Width
56 in
Propeller Shaft Diameter
1 1/4 in
Base Height
1 3/4 in
Overall Height
40 in
Base Length
56 3/4 in
Overall Diameter
56 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
2 hp
CFM @ 0.000-In. SP
28,075
Motor Enclosure Design
Open Dripproof (ODP)
Motor Hz
60/50
Drive Package Included
Yes
Item
Axial Upblast Roof Exhaust Fan
Requires
Roof Curb for New Installations
Fan RPM
439
Housing Material
Steel
Type
Axial Upblast
CFM @ 0.250-In. SP
21,501
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Sones @ 0.125-In. SP @ 5 Ft.
18.8 sones
Adj. 12 3/8"H Roof Curb Stock No.
2ZV86
Drive Type
Belt Drive
Bearing Type
Regreasable Pillow Block
Max. Operating Amps
6.0-5.8/2.9
Speed Controllable
No
Max. BHP
2.4 hp
Assembled/Unassembled
Unassembled
Mounting Location
Roof
Max. Inlet Temp. (Deg. F)
120 Degrees F
Motor Voltage
208/230/460
Propeller Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
18.8 sones
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 0.375-In. SP
14,614
CFM @ 0.125-In. SP
25,312
Stock No.
4YY27
Recommended 12 In. Fixed Curb Item No.
3AZJ7
Includes Drive Package
Yes
Includes Motor
Yes
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Brake Horsepower
2 2/5 hp
Maximum Fan Speed
439 RPM
Number of Blades
5
Current
6.0-5.8/2.9 A
For Air Type
Clean Air
Exhaust Airflow @ 0.375 in SP
14,614 cfm
Base Shape
Square
Number of Speeds
1
Includes
Drive Package
For High-Static Pressure Applications
No
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Motor Enclosure
Open Dripproof
Mount Type
Roof Curb
Assembly
Unassembled
Maximum Static Pressure
3/8 in wc
Motor Horsepower
2 hp
Housing Finish
Galvanized
Exhaust Airflow @ 0.100 in SP
28,075 cfm
Spark Resistant Construction Type
A
Standards
AMCA Standard 301, UL/cUL 705
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
21,501 cfm
Sound Level
18.8 sones @ 0.125 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft, 19.3 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.375 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
28,075 cfm
Exhaust Airflow @ 0.125 in SP
25,312 cfm
Blade Material
Steel
Safety Features
Reinforced Windband
Blade Design
Swept Steeply Pitched
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
Maximum Inlet Air Temperature
120 Degrees F
Airflow @ 0.000 in SP
28,075 cfm
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ7, 3C216

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.