Shop DAYTON

Exhaust Fan, 24In Bl, Alum, 1178 RPM

  • Mfr # 1AHA8
  • Zoro # G2905917

product price: 
$
1,236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
Blade Dia.
24 in
CFM Range
6469 to 8115
Exhaust/Supply Fan Motor HP
1/2 to 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1AHA8
Zoro #
G2905917
UPC #
190735131329
Country of Origin
Mexico
Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
CFM Range
6469 to 8115
Exhaust/Supply Fan Motor HP
1/2 to 1
Drive Package With Motor Included
No
Bearing Type
Regreasable Pillow Block
Max. Ambient Temp. (F)
104 Degrees F
RPM Range
939 to 1178
Frame Material
Steel
Wall Housing Item No.
3FKF8
Galvanized Wall Shutter No.
1C746
Intake Guard No.
1WBU3
Mounting Position
Horizontal or Vertical
Requires
Wall Collar and Shutter For New Installation
Propeller Material
Cast Aluminum
Item
Exhaust Fan
Drive Package Included
No
Number of Blades
6
Wall Collar Stock No.
1WBV1
Weatherhood No.
1WBV9
Aluminum Wall Shutter No.
3C308
Fiberglass Wall Shutter No.
5C215
Standards
AMCA Air and Sound, UL/cUL 705
Includes Motor
No
Maximum Ambient Operating Temperature
104 Degrees F
Fan Style
Panel
For Minimum Motor Horsepower
1/3 hp
Ventilation Type
Exhaust
Method of Construction
Cast
For Minimum Motor Speed
814 RPM
For Maximum Motor Speed
1,178 RPM
Assembled
Unassembled
Blade Material
Aluminum
Frame Finish
Zinc-Plated
Maximum Airflow
8,115 cfm
For Maximum Motor Horsepower
1 hp
Maximum Inlet Temperature
104 Degrees F
Maximum Static Pressure
0.75 in wg
Minimum Airflow
5,608 cfm
Mounting Orientation
Horizontal or Vertical
Guard Type
None

Dimensions

Blade Dia.
24 in
Width (In.)
28 in
Dimension B (In.)
18 in
Dimension F (In.)
24 3/8 in
Height (In.)
28 in
Venturi Clearance Dia. (In.)
24 3/8 in
Dimension C (In.)
4 3/8 in
Bearing Size (In.)
3/4 in
Dimension D (In.)
1 1/4 in
Venturi Depth (In.)
4 3/8 in
Max. Depth (In.)
18 in
Shaft Dia. (In.)
3/4 in
Flange Depth (In.)
1 in
Dimension A (In.)
28 in
Dimension E (In.)
13 5/8 in
Overall Height
28 in
Overall Width
28 in
Flange Depth
1 1/4 in
Overall Depth
18 in
For Cut-Out Height
26 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
24 3/8 in
Overall Diameter
24 in
Blade Diameter
24 in
For Cut-Out Width
26 1/2 in
Bearing Size
3/4 in
Venturi Depth
4 3/8 in
Shaft Diameter
3/4 in
For Cut-Out Diameter
26 1/2 in
Flange Width
28 in

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 1 hp, For Maximum Motor Speed 1,178 RPM, For Minimum Motor Horsepower 1/3 hp, For Minimum Motor Speed 814 RPM, Maximum Airflow 8,115 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 5,608 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, For Cut-Out Diameter 26 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.