Zoro Homepage

Exhaust Fan Venturi Frame, 12x12, Galv

  • Mfr # 10F477

  • Zoro # G4166066


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Flange Width
1 in
For Blade Dia.
8 in
Max. Depth
8 3/4 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F477
Zoro #
G4166066
UPC #
190735109731
Country of Origin
Mexico

Dimensions

Flange Width
1 in
For Blade Dia.
8 in
Max. Depth
8 3/4 in
Height
12 in
Dimension C
8 1/4 in
Dimension B
3 in
Venturi Depth
2 in
Dimension A
12 in
Dia. Opening Required
10 1/2 in
Width
12 in
Overall Depth
8 3/4 in
For Blade Diameter
8 in
For Cut-Out Width
10 1/2 in
Overall Width
12 in
Opening Diameter
10 1/2 in
For Cut-Out Height
10 1/2 in
Overall Height
12 in

Details

Item
Exhaust Fan Venturi Frame
Material
Steel
Frame Finish
Galvanized
Includes
Zinc Plated Guard
Frame Material
Steel

Description

Exhaust Fan Venturi Frame, For Blade Diameter 8 in, Includes Zinc Plated Guard, Overall Depth 8 3/4 in, Overall Height 12 in, Overall Width 12 in, Venturi Depth 2 in, Flange Width 1 in, For Cut-Out Height 10 1/2 in, For Cut-Out Width 10 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.