Exhaust Fan with Drive Package, 30 in Blade Dia, 208-230/460V AC, 1/3 hp, 675 RPM
Mfr # 7AD33
Zoro # G1619344
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/3 hp
Motor Enclosure
Open Dripproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7AD33
Zoro #
G1619344
UPC #
00194484309398
Country of Origin
Multiple
Dimensions
Blade Dia.
30 in
Dimension C
5 1/4 in
Max. Depth
21 1/2 in
Height
34 in
Venturi Clearance Dia.
30 3/8 in
Width (In.)
34 in
Dimension B
21 1/2 in
Flange Width
34 in
Shaft Dia.
3/4 in
Dimension E
16 1/4 in
Dimension A
34 in
Venturi Depth
5 1/2 in
Flange Depth
1 in
Bearing Size
3/4 in
Dimension D
1 in
Dimension F
30 3/8 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
32 1/2 in
Overall Depth
21 1/2 in
For Cut-Out Width
32 1/2 in
For Cut-Out Height
32 1/2 in
Blade Diameter
30 in
Overall Height
34 in
Shaft Diameter
3/4 in
Overall Width
34 in
Venturi Diameter
30 1/2 in
Width
34"
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,713 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,713 cfm, Maximum Noise Level 14.6 sones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.