Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp, 433 RPM

  • Mfr # 7M7Z7

  • Zoro # G3255576


product price:  $1,359.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M7Z7
Zoro #
G3255576
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension A
40 in
Height
40 in
Venturi Clearance Dia.
36 3/8 in
Width (In.)
40 in
Dimension C
6 in
Shaft Dia.
1 in
Venturi Depth
6 in
Max. Depth
22 in
Flange Width
40 in
Flange Depth
1 in
Dimension D
1 in
Bearing Size
1 in
Dimension B
22 in
Dimension F
36 3/8 in
Dimension E
16 in
For Cut-Out Width
38 1/2 in
For Cut-Out Height
38 1/2 in
For Cut-Out Length
38 1/2 in
Blade Diameter
36 in
Manufacturer Warranty Length
1 yr
Overall Height
40 in
Overall Depth
22 in
Overall Width
40 in
Venturi Diameter
36 1/2 in
Shaft Diameter
1 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
433
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
12,492 cfm
Motorized Wall Galv. Shutter Stock No.
3C729
Sones @ 0.000-In. SP @ 5 Ft.
13.5
Motor RPM
1,750 RPM
Includes
Drive Package
Frame Material
Steel
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
Weatherhood No.
1WBW2
Wall Collar Stock No.
1WBV3
Mounting Position
Horizontal or Vertical
Max. Inlet Temp.
104 Degrees F
Fiberglass Wall Shutter No.
5C217
Propeller Material
Galvanized Steel
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.125-In. SP
10,112 cfm
Intake Guard No.
1WBU5
Motor Insulation
Class B
Galvanized Wall Shutter No.
4C521
Phase
1
Stock No.
1AHA3
Aluminum Wall Shutter No.
3C310
Hz
60 Hz
Full Load Amps
8.0/4.0-4.0
Max. BHP
0.58 hp
Number of Blades
5
Standards
AMCA, UL/cUL
Blade Finish
Galvanized
Drive Type
Belt Drive
Fan Style
Panel
Ventilation Type
Exhaust
Frequency
60 Hz
Maximum Noise Level
13.5 sones
Maximum Inlet Temperature
104 Degrees F
Number of Shutters
0
Includes Dehumidistat
No
Includes Motor
Yes
Assembled
Unassembled
Maximum Airflow
12,492 cfm
Full Load Current
8 A
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.125 in SP
10,112 cfm
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
13.5 sones
Number of Speeds
1
Motor Speed
1,725 RPM
Frame Finish
Zinc Plated
Blade Material
Steel
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Exhaust Airflow @ 0.000 in SP
12,492 cfm
Includes Grill
No
Motor Horsepower
1/2 hp
Speed Controllable
No
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,492 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,492 cfm, Maximum Noise Level 13.5 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.