Zoro Homepage

Exhaust Vent, 42 In

  • Mfr # 7A882

  • Zoro # G1312087


product price: $3,071.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
50 1/2 in x 50 1/2 in
Blade Dia.
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A882
Zoro #
G1312087
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
50 1/2 in x 50 1/2 in
Blade Dia.
42 in
Dimension A (In.)
50-1/2
Dimension D
38 in
Dimension B
44 1/4 in
Dimension E (In.)
49 5/8
Base Square Size - Roof Ventilators
50-1/2" x 50-1/2"
Base Height (In.)
1.75 in
Overall Dia. (In.)
52 in
Dimension E
49 5/8 in
Base Length (In.)
50-1/2
Dimension A
50 1/2 in
Dimension C
20 in
Dimension D (In.)
38
Dimension C (In.)
20
Overall Height (In.)
38 in
Shaft Dia. Sheave End (In.)
1.25 in
Shaft Dia. Propeller End (In.)
1.25 in
Dimension B (In.)
44-1/4
Base Width (In.)
50-1/2
Housing Width
49.6 in
Housing Length
49.6 in
Overall Width
50 1/2 in
Overall Depth
50 1/2 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
42 in
Overall Height
38 in
Base Height
1 3/4 in
Base Length
50 1/2 in
Base Width
50 1/2 in
Overall Diameter
49 5/8 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 42 in, For Air Type Clean Air, Maximum Static Pressure 3/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.