Zoro Homepage

Fixed Base Hydraulic Stacker, Load Cap. 2000 lb.

  • Mfr # 4VMD9

  • Zoro # G3335608


product price: $1,585.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
80 in
Overall Length
63 in
Overall Width
28 1/2 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMD9
Zoro #
G3335608
UPC #
190735336038
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
63 in
Overall Width
28 1/2 in
Front Wheel Dia.
2 29/32 in
Lifting Height Max.
63 in
Lifting Height Min.
3 5/16 in
Rear Caster Dia.
7 in
Rear Wheel Dia.
7 in
Fork Length
43 in
Front Caster Dia.
5"
Fork Width
6 1/4 in
Base Outside Width
24 5/8 in
Fork Thickness
2 3/8 in
Caster Wheel Dia.
7 in
Width Across Forks
27 in
Width Between Forks
14 1/4 in
Overall LxWxH
63 in x 28 1/2 in x 80 in
Overall Height with Forks Lowered
80 in
Minimum Lifting Height
3 1/4 in
Maximum Lifting Height
5 ft 3 in
Lifting Height Range
3 1/4 in to 5 ft 3 in
Base Inside Width
17 in
Axle-Mounted Wheel Dia.
3 in
Overall Height with Forks Raised
80 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Manual Fork-Over Stacker
Lift Mechanism
Hydraulic
Lift Base Style
Fixed Straddle
Powered By
Manual Foot Pump
Lift Control
Foot Pump
Base Legs Inside Dim.
14 3/8 in
Invertible Forks
No
Base Legs Outside Dim.
24-39/64 in
Lift Mobility
Manual Lift, Manual Push
Caster Wheel Type
Swivel
Load Center
24 in
Frame Material
Steel
Frame Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Polyurethane
Operation
Manual
Frame Type
Flat Back
For Pallet Type
Open
Non-Marking Axle-Mounted Wheels
No
Base Style
Fixed Forkover
Number of Batteries
0
Fork Type
Fixed
Base Material
Steel
Caster Brake Type
No Caster Brake
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Type
Tread on Core
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels
No
Base Type
Fixed Forkover

Description

Manual, Base Type Fixed Forkover, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 2,000 lb, Fork Length 43 in, Fork Width 6 1/4 in, Width Between Forks 14 1/4 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 5 ft 3 in, Lifting Height Range 3 1/4 in to 5 ft 3 in, Overall Length 63 in, Overall Width 28 1/2 in, Overall Height with Forks Lowered 80 in, Overall Height with Forks Raised 80 in, Base Outside Width 24 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.