Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlexibleImpellerPump, 115/208-230V AC

  • Mfr # 6KHN6

  • Zoro # G916555943


product price: $1,467.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Compatible Motor Frame
56
Application
Transfer
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KHN6
Zoro #
G916555943
UPC #
190735366882
Country of Origin
United States

Dimensions

Overall Width
9 in
Inlet External Diameter
1 in
Shaft Outer Diameter
5/8 in
Cord Length
25 ft
Overall Height
13.5 in
Overall Length
20 in
Discharge External Diameter
1 in

Details

Frequency
60 Hz
Compatible Motor Frame
56
Application
Transfer
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Single
Media Temperature - Maximum
180 Degrees F
Suction Lift - Maximum
18 ft
Includes
Quick Connect Hose Fitting - Male End Only
Nameplate Voltage
115/208-230V AC
Motor Type
Split-Phase
Item
Flexible Impeller Pump
Inlet External Standard
NPT
Shaft Material
Stainless Steel
Impeller Material
Epichlorohydrin
Discharge External Standard
NPT
Discharge External Gender
Male
Operating Pressure - Maximum
30 psi
Inlet External Gender
Male
Flow Rate @ 10 ft of Head - Maximum
25 gpm

Description

Flexible Impeller Pump, Housing Material Bronze, Nameplate Voltage 115/208-230V AC, Flow Rate @ 10 ft of Head - Maximum 25 gpm, Impeller Material Epichlorohydrin, Cord Length 25 ft, Operating Pressure - Maximum 30 psi, Suction Lift - Maximum 18 ft, Media Temperature - Maximum 180 Degrees F, Motor Enclosure Totally Enclosed Fan Cooled, Compatible Motor Frame 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.