Dayton
Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed
- Zoro #: G9661463
- Mfr #: 54ZW31
Hover or click to zoom Tap to zoom
Key Features
- Item: Floor Drill Press
- Drive Type: Belt
- Swing: 17 in
- Voltage: 120/240
- Motor HP: 1 hp
- Chuck Size: 5/8 in
- Number of Speeds: 16
- Capacity Steel: 1/2 in
$1,624.62
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,624.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #54ZW31 Specifications
- Zoro #: G9661463
- Mfr #: 54ZW31
- Item: Floor Drill Press
- Drive Type: Belt
- Swing: 17 in
- Voltage: 120/240
- Motor HP: 1 hp
- Chuck Size: 5/8 in
- Number of Speeds: 16
- Capacity Steel: 1/2 in
- Spindle Speed: 138 to 3476 rpm
- Spindle Taper: 2MT
- Base Size: 20 in x 13 in
- Table Slot Size: 14 mm
- Phase: 1
- Capacity Cast Iron: 5/8 in
- Quill Dia.: 2 in
- Corded/Banded: Corded
- Tilting Angle: 45 Degrees
- Overall Width: 14 3/8 in
- Hz: 60
- Includes: Chuck Key Holder, Chuck with Key, Depth Stop Gauge, LED Readout for Spindle Speeds, V-Belts
- Max. Spindle To Base: 45 1/2 in
- Power Down Feed Included: No
- Overall Height: 68 in
- Spindle to Table: 26 in
- Table Work Surface: 14 in x 14 in
- Overall Depth: 28 in
- Amps AC: 10.2/5.1
- Spindle Travel: 5 in
- Number of T-Slots: 2
- Drilling Capacity Wood: Not Specified
- Column Dia.: 3 1/8 in
- Corded/Cordless: Corded
- Quill Diameter: 2 in
- Spindle Speed Range: 138 RPM - 3,476 RPM
- Number of Pieces: 6
- Chuck Capacity: 5/8 in
- Table Slot: Yes
- Motor Voltage: 115/230V AC ; Single-Phase
- Drill Press Type: Floor Stand
- Maximum Spindle Speed: 3,476 RPM
- Maximum Spindle-to-Table Height: 26 in
- Coolant System: No
- Number of Spindle Speeds: 16
- Current: 10.2/5.1 A
- Maximum Overall Height: 68 in
- Speed Range: 138 to 3,476 RPM
- Spindle-to-Column Distance: 8 1/2
- Primary Material Application: Metal, Wood
- Drilling Capacity in Steel: 1/2 in
- Base Height: 20 in
- Column Diameter: 3 1/8 in
- Drill Press Application: Boring, Countersinking, Drilling, Reaming
- Chuck Style: Keyed
- Table Tilt: 45 Degrees
- Guard Included: No
- Horsepower: 1 hp
- Base Length: 13 in
- Table Shape: Square
- Table Width: 14 in
- Power Source: Corded
- Maximum Spindle-to-Base Height: 45 1/2 in
- Speed Adjustment: Step Pulley
- Table Length: 14 in
- Minimum Spindle Speed: 138 RPM
- Radial Arm: No
- Drill Spindle Travel: 5 in - 6 in
- Speed Control: Fixed
- Nominal Voltage: 115/230V AC
- Country of Origin (subject to change): China
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 17 in, Spindle-to-Column Distance 8 1/2, Horsepower 1 hp, Voltage 120/240V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1/2 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #54ZW31
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed 400H52
- DAYTON Floor Drill Press, Belt Drive, 3 hp, 240 V, 22 in Swing, 9 Speed 53UH03
- DAYTON Floor Drill Press, Geared Head Drive, 3 to 4 hp, 240 V, 30 in Swing, 18 Speed 53UH07
- DAYTON Floor Drill Press, Belt Drive, 3 hp, 240 V, 22 in Swing, Variable Speed 53UH06
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed 53UH02
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed 53UG98
- JPW INDUSTRIES J-720R RADIAL DRILL PRESS 3HP 230/460V WC320033
- JPW INDUSTRIES J-1600R RADIAL DRILL PRESS 7.5HP 230/4 WC320038
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 16 7/8 in Swing, 16 Speed JDP-17
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed 54ZW28
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed 54ZW32
- Dayton Drill Presses