Dayton
Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed
Mfr # 40PM17
Zoro # G2096440
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$947.99
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 33 in
- Voltage 120V AC
- Motor HP 1/2 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 17/32 (51379)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG GASKET 7/16 HOLE PUNCH FOR 950 (KH744R)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- ECHO Engine Powered Drill, 25.4cc Engine Size (EDR-260)
- Dayton Drill Presses