Dayton

Fuel Nozzle, Manual, 1 In.


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operation Manual
  • Inlet 1 in FNPT
  • Length 16 5/16 in
  • Outlet Aluminum
  • Max. Pressure 50 psi
See all product information

Product Information

Dimensions

Length 16 5/16 in
Size 1 in NPT (F)
Overall Length 16 3/8 in
Inlet Size 1 in
Spout Outside Diameter 1 in

Details

Item Fuel Nozzle
Operation Manual
Inlet 1 in FNPT
Outlet Aluminum
Max. Pressure 50 psi
Material Aluminum
For Use With Electric Fuel Pumps
Flow Rate 1.3 to 20 GPM
Includes Fuel Control Nozzle with Meter
Application Diesel
Nozzle Material Aluminum
Metered Yes
Shop By Closeouts
Max. Operating Pressure 50 psi
For Media Type Diesel
Flow Rate - Maximum 20 gpm
Inlet Type FNPT
Spout Shape Straight
Spout Material Aluminum
Nozzle Operation Manual

Description

Fuel Nozzle, Overall Length 16 3/8 in, For Use With Electric Fuel Pumps, Includes Fuel Control Nozzle with Meter, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Inlet Type FNPT, Inlet Size 1 in, Nozzle Operation Manual, Metered Yes, For Media Type Diesel, Cover Color Not Applicable, Flow Rate - Maximum 20 gpm, Spout Outside Diameter 1 in

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.